Shop All Propellers
Zoro Select
Propeller, Machine, Blade Dia4In, Rght, .502
Mfr # 550030c
Zoro # G2736133
product price: $80.35
/ea
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Right Hand
- Blade Dia. (In.) 4 in
- Pitch (Deg.) 4
- Bore Dia. (In.) 0.502 in
- Finish Roto-Dull
Product Information
- Brand Zoro Select
- MFR # 550030c
- Zoro # G2736133
- Country of Origin United States
- Category Propellers
Dimensions
Blade Dia. (In.) | 4 in |
Bore Dia. (In.) | 0.502 in |
Blade Diameter | 4 in |
Bore Diameter | 0.5 in |
Details
Orientation | Right Hand |
Pitch (Deg.) | 4 |
Finish | Roto-Dull |
Type | Machine Pitch |
Material | Stainless Steel |
Item | Propeller |
Blades | 3 |
Screws | 2 |
Number of Blades | 3 |
Pitch Angle | 4 Degrees |
Rotation | Right Hand |
Pitch Type | Machine Pitch |
Material Grade | 316L |
Includes Set Screws | Yes |
Description
Propeller, Blade Diameter 4 in, Bore Diameter 0.5 in, Material Stainless Steel, Number of Blades 3, Pitch Angle 4 Degrees , Pitch Type Machine Pitch, Rotation Right Hand, Finish Roto-Dull, Includes Set Screws Yes, Material Grade 316L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Base, Closed Front (KCFB15HG)
- GLOBAL EQUIPMENT Unslotted Steel Pallet Rack Beam, 120"L x 5-1/8"H, 5510 Lb. Cap., Set Of 2 (245976)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, Blue, 14 3/4 in L (PB1405-5 Blue)
- WALL CONTROL Industrial Pegboard Utility Kit, Galvanized and Red (35-IWGL-200-GVR)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Left, .752 (550043c)
- ZORO SELECT Propeller, Machine, Blade Dia3In, Left, .627 (550013c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .752 (550042c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .502 (550080c)
- ZORO SELECT Propeller, Machine, Blade Dia6In, Rght, .627 (550120c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .627 (550086c)
- Zoro Select Propellers