Shop All Propellers
Zoro Select
Propeller, Machine, Blade Dia3In, Rght, .627
Mfr # 550012c
Zoro # G3479402
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Right Hand
- Blade Dia. (In.) 3 in
- Pitch (Deg.) 3
- Bore Dia. (In.) 0.627 in
- Finish Roto-Dull
Product Information
- Brand Zoro Select
- MFR # 550012c
- Zoro # G3479402
- Country of Origin United States
- Category Propellers
Dimensions
Blade Dia. (In.) | 3 in |
Bore Dia. (In.) | 0.627 in |
Bore Diameter | 0.63 in |
Blade Diameter | 3 in |
Details
Orientation | Right Hand |
Pitch (Deg.) | 3 |
Finish | Roto-Dull |
Type | Machine Pitch |
Material | Stainless Steel |
Item | Propeller |
Screws | 2 |
Blades | 3 |
Pitch Angle | 3 Degrees |
Pitch Type | Machine Pitch |
Rotation | Right Hand |
Number of Blades | 3 |
Material Grade | 316L |
Includes Set Screws | Yes |
Description
Propeller, Blade Diameter 3 in, Bore Diameter 0.63 in, Material Stainless Steel, Number of Blades 3, Pitch Angle 3 Degrees , Pitch Type Machine Pitch, Rotation Right Hand, Finish Roto-Dull, Includes Set Screws Yes, Material Grade 316L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Bi-Fold Door Pivot Bracket, Floor and Jamb Mount, Acme (Single Pack) (N 6543)
- ECONOCO Pipeline, 24"Wx12" Faceout For Free Standing Merchandiser, Glss Wht, PK2 (PSORFO24NWH)
- 80/20 Nylon T-Slot Nuts, PK50 (40-3346)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, Green, 18 in L (QUS265GN)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .752 (550092c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .752 (550042c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .502 (550030c)
- ZORO SELECT Propeller, Machine, Blade Dia3In, Left, .627 (550013c)
- ZORO SELECT Propeller, Machine, Blade Dia6In, Rght, .627 (550120c)
- ZORO SELECT Propeller, Machine, Blade Dia9In, Left, .752 (550351c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Left, .752 (550043c)
- Zoro Select Drums & Accessories