Shop All Propellers
Zoro Select
Propeller, Machine, Blade Dia3In, Left, .627
Mfr # 550013c
Zoro # G2661915
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Left Hand
- Blade Dia. (In.) 3 in
- Pitch (Deg.) 3
- Bore Dia. (In.) 0.627 in
- Material Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 550013c
- Zoro # G2661915
- Country of Origin United States
- Category Propellers
Dimensions
Blade Dia. (In.) | 3 in |
Bore Dia. (In.) | 0.627 in |
Blade Diameter | 3 in |
Bore Diameter | 0.63 in |
Details
Orientation | Left Hand |
Pitch (Deg.) | 3 |
Material | Stainless Steel |
Item | Propeller |
Type | Machine Pitch |
Screws | 2 |
Blades | 3 |
Finish | Roto-Dull |
Material Grade | 316L |
Pitch Angle | 3 Degrees |
Includes Set Screws | Yes |
Rotation | Left Hand |
Pitch Type | Machine Pitch |
Number of Blades | 3 |
Description
Propeller, Blade Diameter 3 in, Bore Diameter 0.63 in, Material Stainless Steel, Number of Blades 3, Pitch Angle 3 Degrees , Pitch Type Machine Pitch, Rotation Left Hand, Finish Roto-Dull, Includes Set Screws Yes, Material Grade 316L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 48 in W x 1 in D x 20 in H, Gray (QLP-4819)
- 80/20 Bondhus Metric Ball End L-Wrench Set (65-6106)
- SCHOOL SMART STORAGE BASKET MEDIUM - (WXT91414)
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, Orange, 20 1/2 in L (SSB485OR)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .752 (550042c)
- ZORO SELECT Propeller, Machine, Blade Dia3In, Rght, .627 (550012c)
- ZORO SELECT Propeller, Machine, Blade Dia6In, Rght, .752 (550130c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .627 (550086c)
- ZORO SELECT Propeller, Mach, Blade Dia12In, Left, 1.002 (550781c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .752 (550092c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Left, .627 (550037c)
- Zoro Select Drums & Accessories