Shop All Label Maker Tapes, Labels, Signs & Tags
Zoro Select
Printer Label, White, Labels/Roll: 3000
Mfr # 22D111
Zoro # G7087604
product price: $118.99
/pk 3, $39.66/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Thermal Transfer Printer
- Color White
- Width 4"
- Length 3"
- Height 3"
Product Information
- Brand Zoro Select
- MFR # 22D111
- Zoro # G7087604
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 3" |
Height | 3" |
Label Height | 3" |
Label Width | 4" |
Description
Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Fanfold Direct Thermal Labels, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 3 in, Label Color White, Labels per Roll 3,000, Labels per Stack 3,000, Rolls per Case 3, Stacks per Case 2, Label Material Direct Thermal Paper, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- RADIANS XL Short Sleeve T-Shirt, Green (ST11-NPGS-XL)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5 (22075-R)
- TRU-SPEC Tactical Polo, Hi-Vis Orange, 3XL, 38" L (2597)
- ZORO SELECT Barcode Printer Label, 2" W, 1" H, White (60DY21)
- ZORO SELECT Barcode Printer Label, 4" W, 2" H, White (60DY37)
- ZORO SELECT Printer Label, White, Labels/Roll: 3000 (22D099)
- ZORO SELECT Barcode Printer Label, 4" W, 13" H, White (60DX78)
- ZORO SELECT 2" White Vinyl Write-On Tag, Pk25 (9WJX6)
- ZORO SELECT 1" x 12 White Magnetic Write-On Tag, Pk25 (9TAT0)
- BRADY Label, 4 in W, White (M7-38-423)
- Zoro Select Safety Labels