Shop All Label Maker Tapes, Labels, Signs & Tags
Zoro Select
Printer Label, White, Labels/Roll: 2000
Mfr # 22D092
Zoro # G6984713
product price: $70.35
/pk 4, $17.59/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Wax/Resin Ribbon, Thermal Transfer Printers
- Color White
- Width 4"
- Length 3"
- Height 3"
Product Information
- Brand Zoro Select
- MFR # 22D092
- Zoro # G6984713
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 3" |
Height | 3" |
Core Dia. | 3" |
Label Width | 4" |
Label Height | 3" |
Description
Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 3 in, Label Color White, Core Dia. 3 in, Labels per Roll 2,000, Rolls per Case 4, Label Material Thermal Transfer Paper, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Taclite Pro Pant, Mens, Khaki, 44x36 (74273)
- STEEL GRIP Overpants, Aluminized Thermonol, L (ATH410)
- ACCUFORM Accuform Danger Keep Hands Clear Label, 5inW x 3-1/2inH, Adhesive Vinyl, 5/Pack (LEQM279VSP)
- SUPERGRIT 3" Stair nosing-5'0" length Black (630A-BLA5)
- ZORO SELECT 3" x 3 White Magnetic Write-On Tag, Pk25 (8NGW1)
- ZORO SELECT Barcode Printer Label, 1-1/4" W, 1" H (60DY20)
- ZORO SELECT Barcode Printer Label, 4" W, 2" H, White (60DY09)
- ZORO SELECT 3" x 8" White Magnetic Write-On Tag, Pk25 (8E759)
- ZORO SELECT Barcode Printer Label, 6" W, 8" H, White (60DX86)
- ZORO SELECT Barcode Printer Label, 4" W, 6" H, Yellow (60DY33)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 2 1/4" x 1.25", White, 12/Case (THD104)
- Zoro Select Safety Labels