Shop All Flexible Magnets
Zoro Select
Printable Mag Strip, 200 ft. L, 4 In W
Mfr # 2VAJ2
Zoro # G1530654
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nonmagnetic Side Printable White Vinyl
- Max. Pull 27.2 lb
- Length 200 ft
- Width 4 in
- Material Dry Mixture of Ferrite Powder and Rubber Polymer Resin
Product Information
- Brand Zoro Select
- MFR # 2VAJ2
- Zoro # G1530654
- Country of Origin Viet Nam
- Category Flexible Magnets
Dimensions
Length | 200 ft |
Width | 4 in |
Details
Item | Magnetic Strip |
Nonmagnetic Side | Printable White Vinyl |
Max. Pull | 27.2 lb |
Material | Dry Mixture of Ferrite Powder and Rubber Polymer Resin |
Thickness | 0.03 in |
Features | Easy Peel Liner |
Stability Temp. | -20 Degrees to 120 Degrees F |
Description
Magnetic Strip, Nonmagnetic Side Printable White Vinyl, Max. Pull 27.2 lb, Length 200 ft, Width 4 in, Thickness 0.03 in, Features Easy Peel Liner, Dry Mixture of Ferrite Powder and Rubber Polymer Resin, Stability Temp. -20 Degrees to 120 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Rod, Silver, Aluminum, 5-1/2 in. L (4040SE-82 AL)
- J.W. WINCO JW Winco WN9000.1 11TWP9 Leveling Feet (11TWP9)
- WADDELL Base Block 2-3/4X4-1/2In Pine (BTB25)
- S & W Level Mount, Fixed Stud, 5/8-11, 2-13/16 in (G-012)
- ZORO SELECT Magnetic Strip, 100 ft. L, 3 In W, Thickness: 0.06 in (2VAK1)
- ZORO SELECT Magnetic Sheet, 10 ft. L, 24-3/8 In W, Features: Plain (10E809)
- ZORO SELECT Magnetic Strip, 10 ft. L, 2 In W (6YA64)
- ZORO SELECT Magnetic Strip, 100 ft. L, 2 In W (6YA65)
- ZORO SELECT Magnetic Sheet, 10 ft. Lx40W, 0.03" Thick (ZGN3040GW10)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1-1/2 In W (2VAJ8)
- MAG-MATE Flexible Magnet Material w/Adhesive 3" W (MRA060X0300X100)
- Zoro Select Flexible Magnets