Shop All Flexible Magnets
Zoro Select
Printable Mag Strip, 200 ft. L, 2 In W
Mfr # 2VAJ1
Zoro # G1128583
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nonmagnetic Side Printable White Vinyl
- Max. Pull 13.6 lb
- Length 200 ft
- Width 2 in
- Thickness 0.03 in
Product Information
- Brand Zoro Select
- MFR # 2VAJ1
- Zoro # G1128583
- Country of Origin Viet Nam
- Category Flexible Magnets
Dimensions
Length | 200 ft |
Width | 2 in |
Details
Item | Magnetic Strip |
Nonmagnetic Side | Printable White Vinyl |
Max. Pull | 13.6 lb |
Thickness | 0.03 in |
Material | Dry Mixture of Ferrite Powder and Rubber Polymer Resin |
Features | Easy Peel Liner |
Stability Temp. | -20 Degrees to 120 Degrees F |
Description
Magnetic Strip, Nonmagnetic Side Printable White Vinyl, Max. Pull 13.6 lb, Length 200 ft, Width 2 in, Thickness 0.03 in, Features Easy Peel Liner, Dry Mixture of Ferrite Powder and Rubber Polymer Resin, Stability Temp. -20 Degrees to 120 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hinge Door Broad Steel 3X3In (N139-808)
- GRILLTOWN 712448 Aluminum Frost King Door Sweep - White - 36 x 2 in. (GR2629697)
- DELTANA Floor Mount, 6" Bumper, Heavy Duty Bright Brass (DSF600U3)
- EMTEK Bright Chrome Faceplate EMFPR26 (EMFPR26)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W, Thickness: 0.06 in (6XY45)
- ZORO SELECT Magnetic Strip, 100 ft. L, 2 In W, Nonmagnetic Side: Outdoor Adhesive (2VAJ9)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (10E826)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (2VAJ7)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W, Features: Scored Every 4 in (10E825)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1/2 In W, Thickness: 0.06 in (10E827)
- AIGNER INDEX Ink Jet Letter Size Printable Magnet Sheet, Pk12 (IM811)
- Zoro Select Flexible Magnets