Shop All Flexible Magnets
Zoro Select
Printable Mag Strip, 200 ft. L, 1 In W
Mfr # 2VAH9
Zoro # G2239571
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nonmagnetic Side Printable White Vinyl
- Max. Pull 6.8 lb
- Length 200 ft
- Width 1 in
- Material Dry Mixture of Ferrite Powder and Rubber Polymer Resin
Product Information
- Brand Zoro Select
- MFR # 2VAH9
- Zoro # G2239571
- Country of Origin Viet Nam
- Category Flexible Magnets
Dimensions
Length | 200 ft |
Width | 1 in |
Details
Item | Magnetic Strip |
Nonmagnetic Side | Printable White Vinyl |
Max. Pull | 6.8 lb |
Material | Dry Mixture of Ferrite Powder and Rubber Polymer Resin |
Thickness | 0.03 in |
Features | Easy Peel Liner |
Stability Temp. | -15 Degrees to 160 Degrees F |
Description
Magnetic Strip, Nonmagnetic Side Printable White Vinyl, Max. Pull 6.8 lb, Length 200 ft, Width 1 in, Thickness 0.03 in, Features Easy Peel Liner, Dry Mixture of Ferrite Powder and Rubber Polymer Resin, Stability Temp. -15 Degrees to 160 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Spring Full Mortise Butt Hinge, 4-1/2" x 4-1/2", US26D, Standard, WMS (1250 4-1/2X4-1/2 US26D)
- BALDWIN Estate Satin Brass with Brown Deadbolts (8241.060.PAT)
- HARDWARE RESOURCES 1-3/8"x2" Z-shaped Aluminum Panel Connector (200-ZB)
- MSI Cyrus Whitfield Gray SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0143-SAM)
- ZORO SELECT Magnetic Sheet, 25 ft. Lx40"W, 0.03" Thick (ZGN3040GW25)
- ZORO SELECT Magnetic Strip, 100 ft. L, 3 In W, Stability Temp.: -15 Degrees to 160 Degrees F (2VAJ6)
- ZORO SELECT Printable Mag Strip, 200 ft. L, 2 In W (2VAJ1)
- ZORO SELECT Round Base Magnet, L, 1.21 In W (3DXX6)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (2VAJ7)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1/2 In W, Thickness: 0.06 in (10E827)
- MAG-MATE Flexible Magnet Material 0.120"th x 1/2 (MRN120X0050X050)
- Zoro Select Flexible Magnets