Shop All Flexible Magnets
Zoro Select
Printable Mag Sheet, 10 ft. L, 24-3/8 In W, Max. Pull: 145 lb
Mfr # 10E810
Zoro # G3915633
original price:
$202.32
4% off
new price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nonmagnetic Side Printable White Vinyl
- Material Synthetic Rubber/Strontium Ferrite
- Length 10 ft
- Max. Pull 145 lb
- Thickness 0.06 in
Product Information
- Brand Zoro Select
- MFR # 10E810
- Zoro # G3915633
- Country of Origin Viet Nam
- Category Flexible Magnets
Dimensions
Length | 10 ft |
Width | 24 3/8 in |
Details
Nonmagnetic Side | Printable White Vinyl |
Material | Synthetic Rubber/Strontium Ferrite |
Max. Pull | 145 lb |
Thickness | 0.06 in |
Item | Magnetic Sheet |
Stability Temp. | -15 Degrees to 160 Degrees F |
Description
Magnetic Sheet, Nonmagnetic Side Printable White Vinyl, Max. Pull 145 lb, Length 10 ft, Width 24 3/8 in, Thickness 0.06 in, Synthetic Rubber/Strontium Ferrite, Stability Temp. -15 Degrees to 160 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Kick Plate, 8x40", Polished Brass-Alumi (A09-P0840-628ADH)
- WADDELL Rosette Block 2-3/4In Pine (RTB25-36)
- ZORO SELECT Latching Fixed Staple Hinge Hasp, 3 In. L (1RBK3)
- ACORN PARTS O-Rings, PK 10 (0410-015-001)
- ZORO SELECT Printable Mag Sheet, 10 ft. L, 24-3/8 In W, Width: 24 3/8 in (10E806)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (2VAJ3)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W, Features: Scored Every 4 in (10E825)
- ZORO SELECT Magnetic Sheet, 10 ft. L, 24-3/8 In W, Max. Pull: 145 lb (10E812)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1/2 In W, Max. Pull: 6 lb (6YA19)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W, Features: Plain (2VAH5)
- MAG-MATE Flexible Magnet Material 0.060"th x 1"W (MRN060X0100X025)
- Zoro Select Flexible Magnets