Shop All Drum Accessories
Zoro Select
Pressure Relief Plug, Steel, PK10
Mfr # GRSV750P
Zoro # G5750001
original price:
$52.66
6% off
new price: $49.15
/pk 10, $4.92/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Body Material Steel
- For Use With Steel Drums
- Color Gray
- Plug Material Steel
Product Information
- Brand Zoro Select
- MFR # GRSV750P
- Zoro # G5750001
- Country of Origin United States
- Category Drum Accessories
Dimensions
Outside Diameter | 3/4 in |
Details
Construction | Steel |
Item | Pressure Relief Plug |
Body Material | Steel |
For Use With | Steel Drums |
Color | Gray |
Plug Material | Steel |
Head Shape | Hex |
Plug Material Finish | Zinc Plated |
Plug Thread Type | NPS |
Venting Type | Pressure Relief |
For Drum Capacity | 5 to 85 gal |
Lock Type | Non-Locking |
Vent Material | Steel |
Description
Pressure Relief Plug, Color Gray, For Drum Capacity 5 to 85 gal, For Use With Steel Drums, Includes Not Applicable, Lock Type Non-Locking, Outside Diameter 3/4 in, Plug Material Steel, Seal Material Not Applicable, Head Shape Hex, Plug Material Finish Zinc Plated, Plug Thread Type NPS, Venting Type Pressure Relief, Vent Material Steel, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Lid for EZ-E538 Container (EZ-ESDR)
- 80/20 Hammer Nut Slot 8 1/4-20 Blue Zinc (14165)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, Green, 17 7/8 in L (30128GREENBLANK)
- ZORO SELECT Cabinet Shelf (4-24C)
- ZORO SELECT Drum Tap, (M)NPT 2 In., Aluminum (2GF)
- ZORO SELECT Bolt Ring, for 2GTX2, etc. (RBH1812KIT)
- ZORO SELECT Bond Wire with 2 Clips, 3 ft. (08500)
- ZORO SELECT Drum Faucet, 3/4 In, Self-Closing (272080)
- ZORO SELECT Drum Faucet, Brass Plated Zinc (DFT-AS-SC)
- ZORO SELECT Replacement Blade, For Use With 3AY68 (272012)
- GLOBAL INDUSTRIAL Polypropylene S100x8 Female Buttress Dust Cap (B700372)
- Zoro Select Drum Accessories