Shop All Pressure Gauges
Zoro Select
Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Aluminum, Black
Mfr # 36JV41
Zoro # G1686189
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/2 in NPT
- For Use With Non-Flammable, Non-Explosive, Compatible Gas or Liquid That Will Not Block The Pressure Element, Media Compatible with Brass and Phosphor Bronze
- Gauge Application Process
- Accuracy +/- 1%
Product Information
- Brand Zoro Select
- MFR # 36JV41
- Zoro # G1686189
- UPC # 190735475232
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/2 in |
Nominal Dial Size | 4 1/2 in |
Manufacturer Warranty Length | 1 yr |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Meter, AC Current, 0-50 AC A, Size (In.): 4.5 (12G388)
- ZORO SELECT Analog Panel Meter, AC Current, 0-50 AC A (12G386)
- EXTECH Heavy Duty Vibration Meter w/NIST Cert (407860-NIST)
- KESTREL Weather Meter, Yellow, 0.3 to 48.87" Hg (0855YEL)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Aluminum, Black (11A497)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 4000 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FMA7)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (4FMK4)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFP4)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMU9)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/8 in BSPT, Plastic, Black (4EFD2)
- PIC GAUGES Gauge, 4", 0-1000psi, 1/4"LBM, 316SS, T/B (PRO-314D-404M)
- Zoro Select Pressure Gauges