Shop All Pressure Gauges
Zoro Select
Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Aluminum, Black
Mfr # 11A497
Zoro # G4255246
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
- Gauge Application Process
- Accuracy +/-0.5%
Product Information
- Brand Zoro Select
- MFR # 11A497
- Zoro # G4255246
- UPC # 190735378601
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 1/2 in |
Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/4 in |
Description
Panel-Mount Pressure Gauge, Gauge Connection Location Bottom, Gauge Connection Type MNPT, Gauge Connection Size 1/4 in, 0 to 60, psi, Gauge Accuracy +/-0.50 Percent, Basic Gauge Case Material Aluminum, Basic Gauge Wetted Parts Brass / Bronze, Basic Gauge Lens Material Plastic, Case Material Cast Aluminum, Case Color Black, Socket Material Brass, Tube Material Bronze, Window PC
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Needle Valve, 1/4"FxF, Angle, CS, 10K psi (NV-CS-1/4-HS-90-FXF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (P3S6013)
- TESTO Vane probe, Ø 100 mm with Bluetooth, incl. temperature sensor (0635 9431)
- SUPCO 7 Day Chart -40Deg F To 30Deg F, PK60 (CR87-7)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Aluminum, Black (11A495)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (4FMC4)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (4CFJ6)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMT4)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (4FME8)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMW4)
- THEXTON MANUFACTURING CO Thexton THX432 Universal Thread Gauges (THX432)
- Zoro Select Pressure Gauges