Shop All Pressure Gauges
Zoro Select
Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Aluminum, Silver
Mfr # 11A531
Zoro # G3844671
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
- Gauge Application Process
- Includes Blow Off Disc
Product Information
- Brand Zoro Select
- MFR # 11A531
- Zoro # G3844671
- UPC # 190735378939
- Country of Origin India
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 4 1/2 in |
Description
Panel-Mount Pressure Gauge, Gauge Connection Location Bottom, Gauge Connection Type MNPT, Gauge Connection Size 1/4 in, 0 to 300, psi, Gauge Accuracy +/-0.50 Percent, Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, Basic Gauge Lens Material Glass, Case Material Stainless Steel, Case Color Silver, Socket Material 316L Stainless Steel, Tube Material Bronze, Window Safety Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Pocket Heat Monitor, 32 to 122 Degrees F (SAM800IND)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGD4)
- SIMMONS 1/4 In. MPT Fitting 100 psi Pressure Gauge (1308)
- DIGI-SENSE Pocket Liquid-In-Glass Thermometer, -30 (08007-21)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Aluminum, Silver (11A527)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFR8)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMU8)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (4FML1)
- ZORO SELECT Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Steel, Black (18C790)
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Plastic, Black (4FMH5)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 6000 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled, 0.8mm Brass Threaded Orifice (25-300-6000-psi-BT8)
- Zoro Select Pressure Gauges