Shop All Pressure Gauges
Zoro Select
Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black
Mfr # 18C768
Zoro # G4739804
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
- Gauge Application Front Flange
- Accuracy +/-1.0%
Product Information
- Brand Zoro Select
- MFR # 18C768
- Zoro # G4739804
- UPC # 190735393529
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 4 1/2 in |
Description
Industrial Pressure Gauge, Accuracy +/-1.0 Percent, Gauge Case Material Nylon, Nominal Dial Size 4 1/2 in, Lens Material Tempered Glass, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy, Sensor Material Copper Alloy, Socket Material Copper Alloy HPb59-1, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Multifunction Moisture Meter with Psychrometer (850003)
- PIC GAUGES Low Press Gauge, 2.5", 0-30"WCpsi, 1/4"LM (LP1-254-30)
- TRANSFORMING TECHNOLOGIES Cut Mat, Floor Runner, Gray, 1/8" x 4' x 6" (FM34872GY)
- EXTECH Tachometer, +/-0.04% RPM Acc, LCD (RPM250W)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (18C765)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (18C766)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (18C767)
- ZORO SELECT Pressure Gauge, 0 to 3 psi, 1/4 in MNPT, Steel, Black (18C773)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Steel, Black (4CEZ3)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Green (4EFH2)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 600 psi/kPa, 7/16-20 Male Bottom Conn, Glycerin Filled (25-901-SST-600-psi/kPa)
- Zoro Select Pressure Gauges