Shop All Press Inserts
Zoro Select
Press Insert, M4-0.70 Int Thrd Sz, 7.950 mm L, 5.842 mm Dia., 18-8 Stainless Steel, Plain
Mfr # 260-M4-CR
Zoro # G009228358
product price: $3.69
/pk 5, $0.74/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M4-0.70
- Material 18-8 Stainless Steel
- Flange Style Flanged
- Insert Diameter 5.842 mm
- Overall Length 7.950 mm
Product Information
- Brand Zoro Select
- MFR # 260-M4-CR
- Zoro # G009228358
- UPC # 847554011553
- Country of Origin Taiwan, Province of China
- Category Press Inserts
Dimensions
Internal Thread Size | M4-0.70 |
Insert Diameter | 5.842 mm |
Overall Length | 7.950 mm |
Drill Bit Size | 7/32 in |
Maximum Hole Diameter | 5.5626 mm |
Flange Diameter | 5.842 mm |
Details
Item | Press Insert |
Material | 18-8 Stainless Steel |
Flange Style | Flanged |
Finish | Plain |
Thread Type | Metric Coarse |
Installation Method | Arbor Press |
Compatible Material | Plastic |
Body Texture | Knurled |
Series | 260-CR |
Minimum Material Thickness | 8 23/64 mm |
Thread Direction | Right Hand |
System of Measurement | Metric |
Thread Pitch | 0.7 mm |
Tensile Strength | 100,000 psi |
Description
Press Insert, Insert Type Knurled Press Insert, System of Measurement Metric, Overall Length 7.9502 mm, Insert Diameter 5.842 mm, Thread Size M4-0.70, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Flange Style Flanged, Body Texture Knurled, Number of Fins Not Applicable, Compatible Material Plastic, Drill Bit Size 7/32 in, Minimum Material Thickness 8 23/64 mm, Maximum Hole Diameter 5.5626 mm, Flange Diameter 5.842 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY 2230 Piece Grade 5 USS Coarse Thread Bolt and Nut Bin Assortment (T2230BA5)
- ZORO SELECT Cotter Pin, Hairpin, 0.162Dx3-7/16" L, PK10 (3DYT7)
- VAST Spring Nut, M10-32.00, Plain Finish, 25 PK (V200 10-32-25)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 10 PK (U55450.062.0001)
- ZORO SELECT Press Insert, #4-40 Int Thrd Sz, 3/16 in L, 11/64 in Dia., Brass, Plain, 1000 PK (4KXN6)
- ZORO SELECT Press Insert, 3/8"-16 Int Thrd Sz, 5/8 in L, 29/64 in Dia., Brass, Plain, 10 PK (4ZU22)
- ZORO SELECT Press Insert, #0-80 Int Thrd Sz, 1/8 in L, 7/64 in Dia., Brass, Plain, 50 PK (240-000-BR)
- ZORO SELECT Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., Brass, Plain, 50 PK (4ZU11)
- ZORO SELECT Press Insert, 3/8"-16 Int Thrd Sz, 5/8 in L, 29/64 in Dia., Brass, Plain, 10 PK (4ZU42)
- ZORO SELECT Press Insert, #2-56 Int Thrd Sz, 5/32 in L, 9/64 in Dia., Brass, Plain, 50 PK (4ZU29)
- BSC PREFERRED Brass Screw-to-Expand Inserts for Plastic M6 x 1 mm Thread Size, 25PK (94510A050)
- Zoro Select Press Inserts