Shop All Press Inserts
Zoro Select
Press Insert, 5/16"-18 Int Thrd Sz, 9/16 in L, 25/64 in Dia., Brass, Plain, 10 PK
Mfr # 4ZU41
Zoro # G3136953
original price:
$3.79
13% off
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flange Style Flanged
- Insert Diameter 25/64 in
- Overall Length 9/16 in
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # 4ZU41
- Zoro # G3136953
- UPC # 00839137005530
- Country of Origin Taiwan, Province of China
- Category Press Inserts
Dimensions
Insert Diameter | 25/64 in |
Overall Length | 9/16 in |
Drill Bit Size | 3/8 in |
Thread Size | 5/16"-18 |
Maximum Hole Diameter | 0.375 in |
Flange Diameter | 0.437 in |
Details
Item | Press Insert |
Material | Brass |
Flange Style | Flanged |
Finish | Plain |
Thread Type | Coarse |
Installation Method | Arbor Press |
Compatible Material | Plastic |
Body Texture | Knurled |
Series | E-Z Press |
Material Grade/Class | C3604 |
Manufacturer Location | Globally Sourced |
Flange Thickness | 0.06 in |
Insert Type | Knurled Press Insert |
Thread Direction | Right Hand |
Minimum Material Thickness | 7/16 in |
System of Measurement | Inch |
Description
Press Insert, Insert Type Knurled Press Insert, System of Measurement Inch, Overall Length 9/16 in, Insert Diameter 25/64 in, Thread Size 5/16 In.-18, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Material Grade/Class C3604, Finish Plain, Flange Style Flanged, Body Texture Knurled, Number of Fins Not Applicable, Compatible Material Plastic, Drill Bit Size 3/8 in, Minimum Material Thickness 7/16 in, Maximum Hole Diameter 0.375 in, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 10 PK (M07400.140.0030)
- ITW BEE LEITZKE Clevis Pin Asst, Std, LCS, 120 Pcs, 12 Sizes (WWG-DISP-CLP120PL)
- MIDWEST FASTENER 1/4"-28 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (34583)
- ZORO SELECT Ring Pin, Detent, 1/4 in Pin Dia, 1-3/4 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (30-08)
- ZORO SELECT Press Insert, M6-1.00 Int Thrd Sz, 12.7 mm L, 8.280 mm Dia., 18-8 Stainless Steel, Plain, 5 PK (240-M6-CR)
- ZORO SELECT Press Insert, M5-0.80 Int Thrd Sz, 9.525 mm L, 6.654 mm Dia., 18-8 Stainless Steel, Plain, 5 PK (260-M5-CR)
- ZORO SELECT Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 21/64 in Dia., Brass, Plain, 25 PK (4ZU39)
- ZORO SELECT Press Insert, #10-24 Int Thrd Sz, 3/8 in L, 17/64 in Dia., 18-8 Stainless Steel, Plain, 5 PK (240-3-CR)
- ZORO SELECT Press Insert, #2-56 Int Thrd Sz, 3/16 in L, 9/64 in Dia., Brass, Plain, 50 PK (1GUC5)
- ZORO SELECT Press Insert, #4-40 Int Thrd Sz, 3/16 in L, 11/64 in Dia., Brass, Plain, 50 PK (4ZE99)
- ZORO SELECT Press Insert, #8-32 Int Thrd Sz, 1/4 in L, 15/64 in Dia., Brass, Plain, 100 PK (240-008-BR.250)
- Zoro Select Press Inserts