Shop All Press Inserts
Zoro Select
Press Insert, #2-56 Int Thrd Sz, 5/32 in L, 9/64 in Dia., Brass, Plain, 50 PK
Mfr # 4ZE97
Zoro # G2590375
product price: $9.59
/pk 50, $0.19/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flange Style Flush
- Insert Diameter 9/64 in
- Overall Length 5/32 in
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # 4ZE97
- Zoro # G2590375
- UPC # 00839137005196
- Country of Origin Taiwan, Province of China
- Category Press Inserts
Dimensions
Insert Diameter | 9/64 in |
Overall Length | 5/32 in |
Drill Bit Size | 1/8 in |
Thread Size | #2-56 |
Maximum Hole Diameter | 0.125 in |
Details
Item | Press Insert |
Material | Brass |
Flange Style | Flush |
Finish | Plain |
Thread Type | Coarse |
Installation Method | Arbor Press |
Compatible Material | Plastic |
Body Texture | Knurled |
Series | E-Z Press |
Insert Type | Knurled Press Insert |
Manufacturer Location | Globally Sourced |
Material Grade/Class | C3604 |
Minimum Material Thickness | 1/4 in |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
Press Insert, Insert Type Knurled Press Insert, System of Measurement Inch, Overall Length 5/32 in, Insert Diameter 9/64 in, Thread Size #2-56, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Material Grade/Class C3604, Finish Plain, Flange Style Flush, Body Texture Knurled, Number of Fins Not Applicable, Compatible Material Plastic, Drill Bit Size 1/8 in, Minimum Material Thickness 1/4 in, Maximum Hole Diameter 0.125 in, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #12 x 2 in, Plain 410 Stainless Steel Hex Head Hex Drive, 25 PK (U31860.021.0200)
- ZORO SELECT Lag Screw, 3/8 in, 10 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.037.1000)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1/8 in Shoulder Lg, 18-8 Stainless Steel (4415)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 100 PK (M04110.100.0025)
- ZORO SELECT Press Insert, M4-0.70 Int Thrd Sz, 7.950 mm L, 5.842 mm Dia., 18-8 Stainless Steel, Plain (260-M4-CR)
- ZORO SELECT Press Insert, M5-0.80 Int Thrd Sz, 9.525 mm L, 6.654 mm Dia., Brass, Plain, 25 PK (260-M5-BR)
- ZORO SELECT Press Insert, M3-0.50 Int Thrd Sz, 3/16 in L, 4.2 mm Dia., Brass, Plain, 50 PK (4ZU25)
- ZORO SELECT Press Insert, 3/8"-16 Int Thrd Sz, 5/8 in L, 29/64 in Dia., Brass, Plain, 10 PK (4ZU42)
- ZORO SELECT Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., Brass, Plain, 50 PK (4ZU11)
- ZORO SELECT Press Insert, M4-0.70 Int Thrd Sz, 5/16 in L, 5.8 mm Dia., Brass, Plain, 50 PK (4ZU26)
- ZORO SELECT Press Insert, #10-24 Int Thrd Sz, 3/8 in L, 17/64 in Dia., 18-8 Stainless Steel, Plain, 5 PK (240-3-CR)
- Zoro Select Press Inserts