Shop All Brass Balls
Zoro Select
PrecisionBall, Brass, 1/8 In, PK1000
Mfr # 4RJR6
Zoro # G2066915
product price: $39.69
/pk 1000, $0.04/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8 in
- Material Brass
- Alloy Type CDA 270
- Weight 0.142 g
- Rockwell Hardness B75 to B87
Product Information
- Brand Zoro Select
- MFR # 4RJR6
- Zoro # G2066915
- Country of Origin United States
- Category Brass Balls
Dimensions
Diameter | 1/8 in |
Dia. Tolerance | +/-0.001 in |
Outside Diameter | 1/8 in |
Outside Diameter Tolerance | +/-0.001 in |
Details
Material | Brass |
Alloy Type | CDA 270 |
Weight | 0.142 g |
Rockwell Hardness | B75 to B87 |
Standards | ASM 4712, ASTM B134, UNS C-27000 |
Grade | 200 |
Item | 270 Brass Ball |
Application | Electrical, Flow Control, Furniture |
Ball Weight | 0.142 g |
Ball Bearing Grade | 200 |
System of Measurement | Inch |
Material Grade | 270 |
Mechanical Finish | Mill |
Shape | Ball |
Description
270 Brass Ball, Material Brass, Material Grade 270, Outside Diameter 1/8 in, Outside Diameter Tolerance +/-0.001 in, Ball Weight 0.142 g, Ball Bearing Grade 200, Rockwell Hardness B75 to B87, Standards ASM 4712, ASTM B134, UNS C-27000, Mechanical Finish Mill, System of Measurement Inch, Application Electrical, Flow Control, Furniture, Shape Ball, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.