Shop All Shoulder Bolts
Zoro Select
Precision Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel
Mfr # U51044.050.0075
Zoro # G3407101
product price: $80.89
/pk 5, $16.18/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Shoulder Diameter 1/2 in
- Shoulder Length 3/4 in
- Drive Size 1/4 in
Product Information
- Brand Zoro Select
- MFR # U51044.050.0075
- Zoro # G3407101
- Country of Origin Multiple
- Category Shoulder Bolts
Dimensions
Thread Size | 3/8"-16 |
Shoulder Diameter | 1/2 in |
Shoulder Length | 3/4 in |
Drive Size | 1/4 in |
Head Diameter | 3/4 in |
Head Height | 5/16 in |
Thread Length | 5/8 in |
Screw Head Dia. | 0.729 to 0.750 |
Shoulder Dia. | 1/2 in |
Screw Head Height | 5/16 in |
Shoulder Length Tolerance | +/-0.005 in |
Shoulder Diameter Tolerance | -0.002 in to -0.004 in |
Dimensional Standards | ASME B18.3 |
Maximum Head Height | 0.312 in |
Minimum Thread Length | 5/8 in |
Minimum Head Height | 0.302 in |
Description
Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 3/8 In.-16, Minimum Thread Length 5/8 in, Shoulder Length 3/4 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1/2 in, Shoulder Diameter Tolerance -0.002 in to -0.004 in, Pack Size Small Pack, Head Height 5/16 in, Head Diameter 3/4 in, Dimensional Standards ASME B18.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 110 mm L, 5 PK (M04161.180.0110)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length, 100 PK (U07151.025.0050)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 12, Black Oxide, 10 mm Ht, 50 PK (M04190.120.0001)
- ZORO SELECT #10-32 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (MSFFI-1001250-100P)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0075)
- ZORO SELECT Self-Locking Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 5/16 in Shoulder Lg, 5 PK (PAT4418)
- ZORO SELECT Precision Shoulder Screw, M4-0.70 Thr Sz, 5 mm Thr Lg, 5 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK (MSB2-7)
- ZORO SELECT Precision Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 6 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-28)
- ZORO SELECT Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 1/8 in Shoulder Lg, 316 Stainless Steel (STR40218C02HUL)
- ZORO SELECT Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 30 mm Shoulder Lg, 18-8 Stainless Steel (M51044.160.0030)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 1-3/8 in Shoulder Lg, 316 Stainless Steel (STR60251C22)
- Zoro Select Shoulder Bolts