Shop All Shoulder Bolts
Zoro Select
Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel
Mfr # 4434
Zoro # G2509552
product price: $11.49
/pk 5, $2.30/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Shoulder Diameter 1/4 in
- Shoulder Length 1 in
- Drive Size 1/8 in
Product Information
- Brand Zoro Select
- MFR # 4434
- Zoro # G2509552
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | #10-32 |
Shoulder Diameter | 1/4 in |
Shoulder Length | 1 in |
Drive Size | 1/8 in |
Head Diameter | 3/8 in |
Head Height | 3/16 in |
Thread Length | 1/4 in |
Shoulder Dia. | 1/4 in |
Shoulder Length Tolerance | +0.002 in |
Shoulder Diameter Tolerance | -0.0015 in to +0.0 in |
Dimensional Standards | ASME/ANSI B18.3.3 |
Minimum Thread Length | 1/4 in |
Description
Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size #10-32, Minimum Thread Length 1/4 in, Shoulder Length 1 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 1/4 in, Shoulder Diameter Tolerance -0.0015 in to +0.0 in, Pack Size Small Pack, Head Height 3/16 in, Head Diameter 3/8 in, Dimensional Standards ASME/ANSI B18.3.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA-GRIPS Blind Rivet, Truss Head, 1/4 in Dia., 2.005 in L, Steel Body, 10 PK (MGPT-R8-10G-PKT)
- GYFORD DÉCOR 1" Diameter Flush Mount Kit - Black Anodized (SOK-FMCAP9BL)
- ZORO SELECT Arch Barrel, #10-32, 1 9/16 in Brl Lg, 5/16 in Brl Dia, 316 Stainless Steel Plain (Z5191)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 7 in L (U04160.101.0700)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 4-1/2 in Shoulder Lg, Alloy Steel (U07111.075.0450)
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 90 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.120.0090)
- ZORO SELECT Shoulder Screw, M16-2.00 Thr Sz, 22 mm Thr Lg, 70 mm Shoulder Lg, Alloy Steel, 2 PK (M07111.200.0070)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1-1/2 in Shoulder Lg, Stainless Steel, 5 PK (4425-416SS)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1-1/8 in Shoulder Lg, 18-8 Stainless Steel (STR60114C18)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1/2 in Shoulder Lg, Alloy Steel, 10 PK (U07111.031.0050)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 6 in Shoulder Lg, Alloy Steel (U07111.075.0600)
- Zoro Select Shoulder Bolts