Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 7/16 Usable Lg
Mfr # PIN3011410
Zoro # G710043110
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Plain
- Standards RoHS Compliant
- Material Stainless Steel
- Pin Diameter 1/4 in
Product Information
- Brand Zoro Select
- MFR # PIN3011410
- Zoro # G710043110
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Diameter | 1/4 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Shank Length | 5/8 in |
Maximum Usable Length | 7/16 in |
Head Diameter | 3/8 in |
Maximum Hole Size | 0.0938 in |
Details
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 7/16 in, Maximum Hole Size 0.0938 in, Number of Holes 1, Shank Length 5/8 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 1/4 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #8 x 7/8 in, Steel, Flat Head Phillips Drive, 3000 PK (0814CPG)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55530.025.0150)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 6 in Length, 10 PK (U51050.037.0600)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0150)
- ZORO SELECT Clevis Pin, Zinc, 0.437x1 3/4 L, PK10 (WWG-CLPZ-202)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39798.043.0400)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0250)
- ZORO SELECT Clevis Pin, Universal, 0.500x4 In, PK10 (WWG-CLPUZ-030)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0450)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x2 1/4 In L (WWG-CLPS-103)
- HERITAGE Clevis Pin, 1" x 6-1/2", LCS PL (CLP-1000-6500)
- Zoro Select Clevis Pins