Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 5-11/16 Usable Lg
Mfr # PIN30100196
Zoro # G910041909
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Standards RoHS Compliant
- Finish Plain
- Material Stainless Steel
- Head Type Headed
Product Information
- Brand Zoro Select
- MFR # PIN30100196
- Zoro # G910041909
- Country of Origin United States
- Category Clevis Pins
Dimensions
Maximum Hole Size | 0.203 in |
Maximum Usable Length | 5 11/16 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Head Diameter | 1 3/16 in |
Shank Length | 6 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Pin Diameter | 1 in |
Details
System of Measurement | Inch |
Standards | RoHS Compliant |
Finish | Plain |
Material | Stainless Steel |
Item | Clevis Pin |
Head Type | Headed |
Material Quality Standards | DFARS Compliant |
Material Grade/Class | 18-8 |
Product Type | Precision Clevis Pin |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 1 3/16 in, Maximum Usable Length 5 11/16 in, Maximum Hole Size 0.203 in, Number of Holes 1, Shank Length 6 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 1 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEECO Hitch Pin With Chain 1/2X4-1/4 (S071011CL)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51050.060.0020)
- ZORO SELECT Blind Rivet, Countersunk Head, 5/32 in Dia., 43/64 in L, Steel Body, 500 PK (U34140.015.0058)
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length (A0470320132)
- ZORO SELECT Clevis Pin, Universal, 0.312x3 In, PK10 (WWG-CLPUZ-013)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/2 in. (U51798.050.0500)
- ZORO SELECT Clevis Pin, Zinc, 0.437x1 1/4 L, PK10 (WWG-CLPZ-200)
- ZORO SELECT Precision Clevis Pin 1 Usable Lg (PIN3013820)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.625 In x3 In L (WWG-CLPS-116)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK5 (U51798.025.0300)
- G.L. HUYETT Clevis Pin 1/4 x 3/4 SS316 PL (CLPS6-0250-0750)
- Zoro Select Clevis Pins