Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 3 Usable Lg
Mfr # PIN3013452
Zoro # G810042624
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Standards RoHS Compliant
- Finish Plain
- Outside Diameter Tolerance -0.002/-0.004 in
Product Information
- Brand Zoro Select
- MFR # PIN3013452
- Zoro # G810042624
- Country of Origin United States
- Category Clevis Pins
Dimensions
Outside Diameter Tolerance | -0.002/-0.004 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Head Diameter | 15/16 in |
Pin Diameter | 3/4 in |
Shank Length | 3 1/4 in |
Maximum Usable Length | 3 in |
Maximum Hole Size | 0.1563 in |
Details
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 15/16 in, Maximum Usable Length 3 in, Maximum Hole Size 0.1563 in, Number of Holes 1, Shank Length 3 1/4 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 3/4 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREG 50PK 25BLU Pock Screw (SML-C250B-50)
- ZORO SELECT Sheet Metal Screw, #8 x 5/8 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.016.0062)
- HILLMAN 915515 1.25 in. Metric Hex Nut Coarse Thread (5165824)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 35/64 in L, Steel Body, 100 PK (5NPH5)
- ZORO SELECT Precision Clevis Pin 1/2 Usable Lg (PIN3015112-BX)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.625 In x3 In L (WWG-CLPS-116)
- ZORO SELECT Standard Clevis Pin, 3/8 in Pin Dia, 2-1/4 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWGCLPZBP065)
- ZORO SELECT Precision Clevis Pin 15/16 Usable Lg (PIN3013118-BX)
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.437x1 In, PK10 (WWG-CLPZ-082)
- ZORO SELECT Precision Clevis Pin 7/8 Usable Lg (PIN3015118)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.375x1 L, PK5 (WWGCLPZBP060)
- Zoro Select Clevis Pins