Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 2-3/16 Usable Lg
Mfr # PIN3027840
Zoro # G010041946
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Standards RoHS Compliant
- Material Stainless Steel
- Finish Plain
- Material Grade/Class 316
Product Information
- Brand Zoro Select
- MFR # PIN3027840
- Zoro # G010041946
- Country of Origin United States
- Category Clevis Pins
Dimensions
Head Diameter | 1 1/32 in |
Pin Diameter | 7/8 in |
Maximum Usable Length | 2 3/16 in |
Shank Length | 2 1/2 in |
Maximum Hole Size | 0.2188 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Details
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 316, Head Type Headed, Head Diameter 1 1/32 in, Maximum Usable Length 2 3/16 in, Maximum Hole Size 0.2188 in, Number of Holes 1, Shank Length 2 1/2 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (5RKG8)
- KEN FORGING Rod End Blank, Alloy Steel, Plain, Not Applicable Thrd Lg, 12 in Overall Lg (7J-B7)
- MIDWEST FASTENER #4-48 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK (32907)
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 80 mm Length (13-3958)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.125x5 In (WWG-CLPZ-146)
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.437x3 In, PK10 (WWG-CLPZ-090)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x 3 In L (WWG-CLPSBPS-078)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0075)
- ZORO SELECT Clevis Pin, Zinc, 0.312x1 3/4 L, PK10 (WWGCLPZBP057)
- ZORO SELECT Clevis Pin, Cotterless, 3/8 x 2 in., PK10 (WWG-CLPCZ-013)
- ZORO SELECT Clevis Pin, Stl, 5/16x2 1/2 L, PK25 (WWG-CLPZ-243)
- Zoro Select Clevis Pins