Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 1/2 Usable Lg
Mfr # PIN3015112-BX
Zoro # G210041975
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Black Oxide
- Material Stainless Steel
- Standards RoHS Compliant
- Shank Length 3/4 in
Product Information
- Brand Zoro Select
- MFR # PIN3015112-BX
- Zoro # G210041975
- Country of Origin United States
- Category Clevis Pins
Dimensions
Shank Length | 3/4 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Head Diameter | 7/16 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Pin Diameter | 5/16 in |
Maximum Hole Size | 0.141 in |
Maximum Usable Length | 1/2 in |
Details
System of Measurement | Inch |
Item | Clevis Pin |
Finish | Black Oxide |
Material | Stainless Steel |
Standards | RoHS Compliant |
Product Type | Precision Clevis Pin |
Head Type | Headed |
Material Quality Standards | DFARS Compliant |
Material Grade/Class | 18-8 |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 7/16 in, Maximum Usable Length 1/2 in, Maximum Hole Size 0.141 in, Number of Holes 1, Shank Length 3/4 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 5/16 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY Lock Nut, 1/2"-13, Nylon, Grade 8 (T1213NLNYZ8)
- G.L. HUYETT Threaded Rod, 1/4"-20, Zinc Plated Finish (TCZ-0250-36)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (FHSIA0-60025USA-100BX)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32405)
- ZORO SELECT Clevis Pin, SS, 3/16x1 1/2 L, PK10 (WWG-CLPS-148)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 0.875x3 In (WWG-CLPZ-132)
- ZORO SELECT Clevis Pin, Cotterless, 0.500x3, PK10 (12-34)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39798.043.0150)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0137)
- ZORO SELECT Precision Clevis Pin 1/2 Usable Lg (PIN3011212)
- ZORO SELECT Clevis Pin, 18-8, 0.187x1 1/4 L, PK10 (WWG-CLPS-160)
- Zoro Select Clevis Pins