Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 1-3/4 Usable Lg
Mfr # PIN3015832
Zoro # G010042486
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Standards RoHS Compliant
- Finish Plain
- Outside Diameter Tolerance -0.002/-0.004 in
Product Information
- Brand Zoro Select
- MFR # PIN3015832
- Zoro # G010042486
- Country of Origin United States
- Category Clevis Pins
Dimensions
Outside Diameter Tolerance | -0.002/-0.004 in |
Maximum Usable Length | 1 3/4 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Pin Diameter | 5/8 in |
Head Diameter | 13/16 in |
Shank Length | 2 in |
Maximum Hole Size | 0.1563 in |
Details
System of Measurement | Inch |
Item | Clevis Pin |
Material | Stainless Steel |
Standards | RoHS Compliant |
Finish | Plain |
Head Type | Headed |
Product Type | Precision Clevis Pin |
Material Grade/Class | 18-8 |
Material Quality Standards | DFARS Compliant |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 13/16 in, Maximum Usable Length 1 3/4 in, Maximum Hole Size 0.1563 in, Number of Holes 1, Shank Length 2 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 5/8 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 12 in, Steel, Grade A, Plain Finish (U20200.150.1200)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/2 in L, 7/16 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRP042488GR)
- ZORO SELECT Spring Pin, Slotted, 10x40mm, PK25 (M39100.100.0040)
- PRIMELINE TOOLS Concrete Screw, #8 Dia., Zinc Plated, 50 PK (MP10711)
- ZORO SELECT Clevis Pin, SS, 5/16x2 1/4 L, PK5 (WWG-CLPS-155)
- ZORO SELECT Standard Clevis Pin, 1/2 in Pin Dia, 1-1/2 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (WWG-CLPZ-209)
- ZORO SELECT Clevis Pin, Zinc, 0.250 x3/4 L, PK25 (WWG-CLPZ-162)
- ZORO SELECT Clevis Pin, 18-8 SS, 3/16 in., PK10 (U51798.018.0050)
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.570x3 In, PK5 (WWG-CLPZ-112)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.500x6 In (WWG-CLPZ-153)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0300)
- Zoro Select Clevis Pins