Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 1-1/2 Usable Lg
Mfr # PIN3011228
Zoro # G310042445
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Plain
- Standards RoHS Compliant
- Material Stainless Steel
- Outside Diameter Tolerance -0.002/-0.004 in
Product Information
- Brand Zoro Select
- MFR # PIN3011228
- Zoro # G310042445
- Country of Origin United States
- Category Clevis Pins
Dimensions
Outside Diameter Tolerance | -0.002/-0.004 in |
Pin Diameter | 1/2 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Head Diameter | 5/8 in |
Maximum Usable Length | 1 1/2 in |
Shank Length | 1 3/4 in |
Maximum Hole Size | 0.1563 in |
Details
System of Measurement | Inch |
Finish | Plain |
Standards | RoHS Compliant |
Item | Clevis Pin |
Material | Stainless Steel |
Material Grade/Class | 18-8 |
Material Quality Standards | DFARS Compliant |
Head Type | Headed |
Product Type | Precision Clevis Pin |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 1 1/2 in, Maximum Hole Size 0.1563 in, Number of Holes 1, Shank Length 1 3/4 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 1/2 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1/4, PK100 (U51260.025.0025)
- AMPG Shoulder Screw, 2A Thr Sz, 5/8 Thr Lg, 3/4 in Shoulder Lg, Brass (STR55012C12)
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02626)
- ZORO SELECT 1/4"-20 x 1-1/4 in Hex Hex Machine Screw, Zinc Plated Steel, 2000 PK (1420MH)
- ZORO SELECT Clevis Pin, Zinc, 0.312x1 3/4 L, PK10 (WWGCLPZBP057)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x2 3/4 In L (WWG-CLPS-105)
- ZORO SELECT Clevis Pin, Hdlss, 3/8 x1 27/32L, w/2 Rings (WWG-HLPGRR-037)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK5 (U51798.025.0200)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8 in. (U51798.037.0275)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39798.050.0225)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0125)
- Zoro Select Clevis Pins