Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 1-11/16 Usable Lg
Mfr # PIN3027832
Zoro # G410041966
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Plain
- Standards RoHS Compliant
- Material Stainless Steel
- Head Diameter 1 1/32 in
Product Information
- Brand Zoro Select
- MFR # PIN3027832
- Zoro # G410041966
- Country of Origin United States
- Category Clevis Pins
Dimensions
Head Diameter | 1 1/32 in |
Pin Diameter | 7/8 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Shank Length | 2 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Maximum Usable Length | 1 11/16 in |
Maximum Hole Size | 0.2188 in |
Details
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 316, Head Type Headed, Head Diameter 1 1/32 in, Maximum Usable Length 1 11/16 in, Maximum Hole Size 0.2188 in, Number of Holes 1, Shank Length 2 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flanged Coil Thread Anchor, 7/8" Dia, 2-1/2" L, Carbon Steel Zinc Plated, 10 PK (U30577.062.0001)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMG9)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (1408CSFL)
- ZORO SELECT #4-40 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0037)
- ZORO SELECT 3/8x2-1/2 S.S.GROOVED CLEVIS (WWG-CLPGSRR-065)
- ZORO SELECT Precision Clevis Pin 1-1/16 Usable Lg (PIN3011820-BX)
- ZORO SELECT 3/16x1-1/2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-040)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/2 in. (U51798.050.0300)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0125)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39797.037.0100)
- ZORO SELECT Precision Clevis Pin 54 Usable Lg (PIN744M10X60)
- Zoro Select Clevis Pins