Shop All Carbon Steel Balls
Zoro Select
Precision Ball, Stl, 1/2 In, PK100
Mfr # CA0500002C
Zoro # G3452592
product price: $31.95
/pk 100, $0.32/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 200
- Min. Crush Load 9,600 lb
- Application Bearings, Industrial
- Weight 8.4 g
- Rockwell Hardness C60 to C67
Product Information
- Brand Zoro Select
- MFR # CA0500002C
- Zoro # G3452592
- Country of Origin China
- Category Carbon Steel Balls
Dimensions
Diameter | 1/2 in |
Dia. Tolerance | +/-0.001 in |
Outside Diameter | 1/2 in |
Outside Diameter Tolerance | +/-0.001 in |
Details
Grade | 200 |
Min. Crush Load | 9,600 lb |
Application | Bearings, Industrial |
Weight | 8.4 g |
Rockwell Hardness | C60 to C67 |
Standards | ABMA, ANSI |
Item | 1018 Carbon Steel Ball |
Material | Carbon Steel |
Mechanical Finish | Polished |
System of Measurement | Inch |
Ball Weight | 8.4 g |
Material Grade | 1018 |
Brinell Hardness | 640 |
Machinability | Not Rated |
Ball Bearing Grade | 200 |
Shape | Ball |
Description
1018 Carbon Steel Ball, Material Carbon Steel, Material Grade 1018, Ball Bearing Grade 200, Ball Weight 8.4 g, Outside Diameter 1/2 in, Rockwell Hardness C60 to C67, Mechanical Finish Polished, Machinability Not Rated, Standards ABMA, ANSI, Outside Diameter Tolerance +/-0.001 in, Brinell Hardness 640, Application Bearings, Industrial, Shape Ball, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" x 0.125" Brass Half Oval 360-H02 Extruded (23728)
- PROFESSIONAL PLASTICS Red Urethane 85D PP-1052 HD, 4.000 X 16.000 X 60.000 [Each] (SURERD85D4.000X16X60PP1052HD)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/8 in Dia. (44r.375-72)
- ZORO SELECT Solid Bar, Pwdr Bronze, Unfnsh OD 1/2 In (ES0004)
- ZORO SELECT Carbon Steel Ball, 67.3128 g, 1 in, PK25 (20435)
- ZORO SELECT Precision Steel Ball, 3/16", 250PK (CA0187502C)
- ZORO SELECT Carbon Steel Ball, 45.1776 g, 7/8 in, PK25 (20434)
- ZORO SELECT Carbon Steel Ball, 11.9748 g, 9/16", PK100 (20431)
- ZORO SELECT Carbon Steel Ball, 5.6699 g, 7/16 in, PK100 (20429)
- ZORO SELECT Precision Ball, Stl, 3/8 In, PK250 (CA0375002C)
- ZORO SELECT Precision Ball, Stl, 5/16 In, PK250 (CA0312505C)
- Zoro Select Carbon Steel Balls