Shop All Alloy Steel Balls
Zoro Select
Precision Ball, Steel, 20.00mm Dia, PK5
Mfr # HC07874025XXXMM
Zoro # G4595346
product price: $9.99
/pk 5, $2.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 20.0 mm
- Weight 32.817 g
- Material Alloy Steel
- Min. Crush Load 36,000 lb
- Alloy Type 52100
Product Information
- Brand Zoro Select
- MFR # HC07874025XXXMM
- Zoro # G4595346
- Country of Origin Multiple
- Category Alloy Steel Balls
Dimensions
Diameter | 20.0 mm |
Dia. Tolerance | +/-0.0001 in |
Outside Diameter Tolerance | +/-0.00254 mm |
Outside Diameter | 20 mm |
Details
Weight | 32.817 g |
Material | Alloy Steel |
Min. Crush Load | 36,000 lb |
Alloy Type | 52100 |
Rockwell Hardness | C60 to C67 |
Grade | 25 |
Application | Aerospace, Automotive, Clean Energy, Factory Automation, Material Handling, Medical, Packaging, Printing |
Item | 52100 Alloy Steel Ball |
Ball Weight | 32.817 g |
Brinell Hardness | 654 |
Mechanical Finish | Polished |
Standards | AISI E52100 |
Ball Bearing Grade | 25 |
System of Measurement | Metric |
Heat Treatable | Yes |
Shape | Ball |
Machinability | Not Rated |
Heat Treatment | Tempered |
Material Grade | 52100 |
Description
52100 Alloy Steel Ball, Material Alloy Steel, Material Grade 52100, Ball Bearing Grade 25, Ball Weight 32.817 g, Outside Diameter 20 mm, Rockwell Hardness C60 to C67, Mechanical Finish Polished, Machinability Not Rated, Standards AISI E52100, Outside Diameter Tolerance +/-0.00254 mm, Brinell Hardness 654, Application Aerospace, Automotive, Clean Energy, Factory Automation, Material Handling, Medical, Packaging, Printing, Heat Treatable Yes, Heat Treatment Tempered, Shape Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, 6" W, 100" L, 0.01" Thk (69450)
- ZORO SELECT HDPE Plastic Sheet 60" L x 48" W x 3/4" Thick (BULK-PS-PE-480)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 37/64 in Overall Width, Style: F (ZTRIM-62)
- K&S PRECISION METALS Decorative Metal Strip, 12 in W, 12 in L, 0064 in Thick, Brass (8246)
- ZORO SELECT Precision Ball, Steel, 6.00mm Dia, PK100 (HC02362225XXXMM)
- ZORO SELECT Precision Ball, Chrome, 1/16In, Pk100 (HC00625025)
- ZORO SELECT Precision Ball, Chrome, 5/8 In, PK10 (4RJG8)
- ZORO SELECT Precision Ball, Chrome, 3/8 In, PK50 (4RJG4)
- ZORO SELECT Precision Ball, Chrome, 5/32In, Pk100 (4RJF6)
- ZORO SELECT Precision Ball, Steel, 4.00mm Dia, PK100 (HC01574825XXXMM)
- ZORO SELECT Precision Ball, Chrome, 11/32In, Pk50 (4RJG3)
- Zoro Select Alloy Steel Balls