Shop All Alloy Steel Balls
Zoro Select
Precision Ball, Steel, 1.50mm Dia, PK100
Mfr # HC00590625XXXMM
Zoro # G4595477
product price: $5.85
/pk 100, $0.06/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1.5 mm
- Weight 0.014 g
- Material Alloy Steel
- Min. Crush Load 275 lb
- Alloy Type 52100
Product Information
- Brand Zoro Select
- MFR # HC00590625XXXMM
- Zoro # G4595477
- Country of Origin Multiple
- Category Alloy Steel Balls
Dimensions
Diameter | 1.5 mm |
Dia. Tolerance | +/-0.0001 in |
Outside Diameter Tolerance | +/-0.00254 mm |
Outside Diameter | 1 1/2 mm |
Details
Weight | 0.014 g |
Material | Alloy Steel |
Min. Crush Load | 275 lb |
Alloy Type | 52100 |
Rockwell Hardness | C60 to C67 |
Grade | 25 |
Item | 52100 Alloy Steel Ball |
Application | Aerospace, Automotive, Clean Energy, Factory Automation, Material Handling, Medical, Packaging, Printing |
Material Grade | 52100 |
Heat Treatment | Tempered |
Shape | Ball |
Brinell Hardness | 654 |
System of Measurement | Metric |
Ball Bearing Grade | 25 |
Heat Treatable | Yes |
Mechanical Finish | Polished |
Ball Weight | 0.014 g |
Machinability | Not Rated |
Standards | AISI E52100 |
Description
52100 Alloy Steel Ball, Material Alloy Steel, Material Grade 52100, Ball Bearing Grade 25, Ball Weight 0.014 g, Outside Diameter 1 1/2 mm, Rockwell Hardness C60 to C67, Mechanical Finish Polished, Machinability Not Rated, Standards AISI E52100, Outside Diameter Tolerance +/-0.00254 mm, Brinell Hardness 654, Application Aerospace, Automotive, Clean Energy, Factory Automation, Material Handling, Medical, Packaging, Printing, Heat Treatable Yes, Heat Treatment Tempered, Shape Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cork SBR Sponge Rubber Blend w/ Adhesive - 1/8" T x 1" W x 25 ft. L (BULK-CRK-214)
- ZORO SELECT Rod, 316, SS, 3/8 In Dia x 1 Ft L (6R.375-12)
- PROFESSIONAL PLASTICS Bronze#2370 Cast Acrylic Paper-Masked Sheet, 0.250 Thick, 24 X 48 (SACRBZ2370.250CP-24X48)
- ZORO SELECT Gray Polycarbonate Plastic Sheet Stock 48" L x 48" W x 1/4" Thick (BULK-PS-PCT-21)
- ZORO SELECT Precision Ball, Chrome, 5/32In, Pk100 (4RJF6)
- ZORO SELECT Precision Ball, Chrome, 1 In, PK2 (4RJH1)
- ZORO SELECT Precision Ball, Steel, 11.00mm Dia, PK50 (HC04330725XXXMM)
- ZORO SELECT Precision Ball, Chrome, 9/16 In, Pk25 (4RJG7)
- ZORO SELECT Precision Ball, Steel, 10.00mm Dia, PK50 (HC03937025XXXMM)
- ZORO SELECT Precision Ball, Chrome, 9/32In, Pk100 (4RJG1)
- ZORO SELECT Precision Ball, Chrome, 1/4 In, Pk100 (4RJF9)
- Zoro Select Alloy Steel Balls