Shop All Alloy Steel Balls
Zoro Select
Precision Ball, Chrome, 7/32In, Pk100
Mfr # 4RJF8
Zoro # G2842707
product price: $8.35
/pk 100, $0.08/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7/32 in
- Weight 0.703 g
- Material Alloy Steel
- Min. Crush Load 3,368 lb
- Alloy Type 52100
Product Information
- Brand Zoro Select
- MFR # 4RJF8
- Zoro # G2842707
- Country of Origin India
- Category Alloy Steel Balls
Dimensions
Diameter | 7/32 in |
Dia. Tolerance | +/-0.0001 in |
Outside Diameter Tolerance | +/-0.0001 in |
Outside Diameter | 7/32 in |
Details
Weight | 0.703 g |
Material | Alloy Steel |
Min. Crush Load | 3,368 lb |
Alloy Type | 52100 |
Rockwell Hardness | C60 to C67 |
Grade | 25 |
Application | Automotive |
Item | 52100 Alloy Steel Ball |
System of Measurement | Inch |
Machinability | Not Rated |
Material Grade | 52100 |
Standards | AISI E52100 |
Ball Weight | 0.703 g |
Brinell Hardness | 654 |
Shape | Ball |
Mechanical Finish | Polished |
Heat Treatment | Tempered |
Ball Bearing Grade | 25 |
Heat Treatable | Yes |
Description
52100 Alloy Steel Ball, Material Alloy Steel, Material Grade 52100, Ball Bearing Grade 25, Ball Weight 0.703 g, Outside Diameter 7/32 in, Rockwell Hardness C60 to C67, Mechanical Finish Polished, Machinability Not Rated, Standards AISI E52100, Outside Diameter Tolerance +/-0.0001 in, Brinell Hardness 654, Application Automotive, Heat Treatable Yes, Heat Treatment Tempered, Shape Ball, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 6" L x 6" W x 1/2" Thick (PS-UHMW-ESD-25)
- STEELWORKS Diamond Plate Alm 24X24 (11255)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 60A - 1/8" Thick x 18" Wide x 18" Long (BULK-RS-S60-610)
- ZORO SELECT Flat Stock, 0.250", 3/4" W, 1 ft. (CUREC00540)
- ZORO SELECT Precision Ball, Chrome, 3/4 In, PK5 (4RJG9)
- ZORO SELECT Precision Ball, Chrome, 1/2 In, PK25 (4RJG6)
- ZORO SELECT Precision Ball, Chrome, 11/32In, Pk50 (4RJG3)
- ZORO SELECT Precision Ball, Chrome, 9/32In, Pk100 (4RJG1)
- ZORO SELECT Precision Ball, Chrome, 3/16In, Pk100 (4RJF7)
- ZORO SELECT Precision Ball, Steel, 11.00mm Dia, PK50 (HC04330725XXXMM)
- ZORO SELECT Precision Ball, Steel, 5.00mm Dia, PK100 (HC01968525XXXMM)
- Zoro Select Alloy Steel Balls