Shop All Alloy Steel Balls
Zoro Select
Precision Ball, Chrome, 1/2 In, PK25
Mfr # 4RJG6
Zoro # G0854393
original price:
$21.25
21% off
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Weight 8.4 g
- Material Alloy Steel
- Min. Crush Load 17,600 lb
- Alloy Type 52100
Product Information
- Brand Zoro Select
- MFR # 4RJG6
- Zoro # G0854393
- Country of Origin China
- Category Alloy Steel Balls
Dimensions
Diameter | 1/2 in |
Dia. Tolerance | +/-0.0001 in |
Outside Diameter Tolerance | +/-0.0001 in |
Outside Diameter | 1/2 in |
Details
Weight | 8.4 g |
Material | Alloy Steel |
Min. Crush Load | 17,600 lb |
Alloy Type | 52100 |
Rockwell Hardness | C60 to C67 |
Grade | 25 |
Item | 52100 Alloy Steel Ball |
Application | Automotive |
Ball Weight | 8.4 g |
Brinell Hardness | 654 |
Ball Bearing Grade | 25 |
Machinability | Not Rated |
Standards | AISI E52100 |
Mechanical Finish | Polished |
Shape | Ball |
System of Measurement | Inch |
Heat Treatable | Yes |
Material Grade | 52100 |
Heat Treatment | Tempered |
Description
52100 Alloy Steel Ball, Material Alloy Steel, Material Grade 52100, Ball Bearing Grade 25, Ball Weight 8.4 g, Outside Diameter 1/2 in, Rockwell Hardness C60 to C67, Mechanical Finish Polished, Machinability Not Rated, Standards AISI E52100, Outside Diameter Tolerance +/-0.0001 in, Brinell Hardness 654, Application Automotive, Heat Treatable Yes, Heat Treatment Tempered, Shape Ball, System of Measurement Inch, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton Square Cord, 1/8" CS, 5' L, 75A, Black (ZUSA-RC-502)
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-868)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 3/4" Overall Width, Style: Trim with a Side Bulb (3062B3X1/16C-25)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 2 1/2 In, 6 Ft (61F1X2.5-72)
- ZORO SELECT Precision Ball, Chrome, 3/8 In, PK50 (4RJG4)
- ZORO SELECT Precision Ball, Steel, 6.00mm Dia, PK100 (HC02362225XXXMM)
- ZORO SELECT Precision Ball, Steel, 1.50mm Dia, PK100 (HC00590625XXXMM)
- ZORO SELECT Precision Ball, Chrome, 11/32In, Pk50 (4RJG3)
- ZORO SELECT Precision Ball, Chrome, 9/32In, Pk100 (4RJG1)
- ZORO SELECT Precision Ball, Chrome, 1/16In, Pk100 (HC00625025)
- ZORO SELECT Precision Ball, Steel, 8.00mm Dia, PK100 (HC03149625XXXMM)
- Zoro Select Alloy Steel Balls