Shop All Ceramic Balls
Zoro Select
Precision Ball, Ceramic, 1/8 In, Pk50
Mfr # 4RJP7
Zoro # G1082882
product price: $74.39
/pk 50, $1.49/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8 in
- Material Ceramic
- Grade 10
- Vickers Hardness 1,600
- Weight 0.088 g
Product Information
- Brand Zoro Select
- MFR # 4RJP7
- Zoro # G1082882
- Country of Origin China
- Category Ceramic Balls
Dimensions
Diameter | 1/8 in |
Dia. Tolerance | +/-0.00005 in |
Outside Diameter | 1/8 in |
Outside Diameter Tolerance | +/-0.00005 in |
Details
Material | Ceramic |
Grade | 10 |
Vickers Hardness | 1,600 |
Weight | 0.088 g |
Item | Ceramic Ball |
Standards | ASTM F2094 Class 2 |
Application | Aerospace |
Maximum Temperature | 1,800 Degrees F |
Material Grade | 10 |
System of Measurement | Inch |
Ball Weight | 0.088 g |
Shape | Ball |
Description
Ceramic Ball, Material Ceramic, Material Grade 10, Outside Diameter 1/8 in, Outside Diameter Tolerance +/-0.00005 in, Ball Weight 0.088 g, Vickers Hardness 1,600, Standards ASTM F2094 Class 2, Maximum Temperature 1,800 Degrees F, Application Aerospace, Shape Ball, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.100", Pk5 (MSD100-5)
- ZORO SELECT Copper Rod (5063)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 12" W x 0.188" Thick (1UTN5)
- ZORO SELECT Gray PVC Type 1 Tube Stock 1 ft L, 1/4 in Inside Dia, 3/4 in Outside Dia (BULK-PT-PVC-12)
- ZORO SELECT Precision Ball, Ceramic, 1mm, PK50 (4RJP4)
- ZORO SELECT Precision Ball, Ceramic, 1/2 In, Pk10 (4RJR4)
- Zoro Select Ceramic Balls