Shop All Ceramic Balls
Zoro Select
Precision Ball, Ceramic, 1/4 In, Pk10
Mfr # 4RJR2
Zoro # G2041864
product price: $39.59
/pk 10, $3.96/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material Ceramic
- Grade 10
- Vickers Hardness 1,600
- Weight 0.704 g
Product Information
- Brand Zoro Select
- MFR # 4RJR2
- Zoro # G2041864
- Country of Origin China
- Category Ceramic Balls
Dimensions
Diameter | 1/4 in |
Dia. Tolerance | +/-0.00005 in |
Outside Diameter Tolerance | +/-0.00005 in |
Outside Diameter | 1/4 in |
Details
Material | Ceramic |
Grade | 10 |
Vickers Hardness | 1,600 |
Weight | 0.704 g |
Item | Ceramic Ball |
Application | Aerospace |
Standards | ASTM F2094 Class 2 |
Maximum Temperature | 1,800 Degrees F |
Shape | Ball |
Material Grade | 10 |
Ball Weight | 0.704 g |
System of Measurement | Inch |
Description
Ceramic Ball, Material Ceramic, Material Grade 10, Outside Diameter 1/4 in, Outside Diameter Tolerance +/-0.00005 in, Ball Weight 0.704 g, Vickers Hardness 1,600, Standards ASTM F2094 Class 2, Maximum Temperature 1,800 Degrees F, Application Aerospace, Shape Ball, System of Measurement Inch, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Neoprene, 1/8 In Dia, 50 Ft (ZUSA-RC-1020)
- ZORO SELECT Rubber Strip, Silicone, 1/16"Th, 36"x2", 50A (BULK-RS-S50FDA-273)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Roll, 36"x51 ft., Black, 70A (BULK-RS-H70-980)
- ZORO SELECT Rod, Steel, 1018, 3/4 In Dia x 3 Ft L (18R.75-36)
- ZORO SELECT Precision Ball, Ceramic, 1/2 In, Pk10 (4RJR4)
- ZORO SELECT Precision Ball, Ceramic, 1mm, PK50 (4RJP4)
- Zoro Select Ceramic Balls