Shop All Stainless Steel Balls
Zoro Select
Precision Ball, 440CSS, 7/32In, Pk100
Mfr # 4RJH9
Zoro # G3353454
product price: $15.75
/pk 100, $0.16/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 440C
- Grade 25
- Diameter 7/32 in
- Dia. Tolerance +/-0.0001 in
Product Information
- Brand Zoro Select
- MFR # 4RJH9
- Zoro # G3353454
- Country of Origin India
- Category Stainless Steel Balls
Dimensions
Diameter | 7/32 in |
Dia. Tolerance | +/-0.0001 in |
Outside Diameter Tolerance | +/-0.0001 in |
Outside Diameter | 7/32 in |
Description
Stainless Steel Ball 440C, Stainless Steel, 440C, Round, Ball Bearing Grade 25, Outside Diameter 7/32 in, Outside Diameter Tolerance +/-0.0001 in, Fabrication Cold Finished, Heat Treatment Through Hardened, Heat Treatable Yes, Mechanical Finish Polished, Not Applicable Brinell Hardness, C58 to C65 Rockwell Hardness, Includes Material Certificate Yes, Standards ANSI/ABMA, Minimum Temperature -300 Degrees F, Maximum Temperature 1,200 Degrees F, Appearance Mirror-Like
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.25" Acetal Round Rod (Copolymer) Black (21241)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 3" W (HF/6253-24)
- ZORO SELECT Rubber Strip, Gum, 3/16"Thick, 36"x2", 40A (BULK-RS-NAT40-340)
- ZORO SELECT Oil Hard Flat Stock, O1, 3/4 In Wx36 In L (O1316346)
- ZORO SELECT Precision Ball, 440CSS, 3/16In, Pk100 (4RJH8)
- ZORO SELECT Plastic Ball Stock, 1" dia., PK10 (BULK-PB-AC-15)
- ZORO SELECT Precision Ball, 440CSS, 1 In, PK2 (4RJK2)
- ZORO SELECT Precision Ball, 440CSS, 9/64In, Pk100 (4RJH6)
- ZORO SELECT Precision Ball, SS, 1/2 in. dia, PK25 (S60500001C)
- ZORO SELECT Precision Ball, 440CSS, 5/16In, Pk100 (4RJJ3)
- ZORO SELECT Precision Ball, 302SS, 3/16 In, Pk100 (4RJK6)
- Zoro Select Stainless Steel Balls