Shop All Stainless Steel Balls
Zoro Select
Precision Ball, 440CSS, 3/16In, Pk100
Mfr # 4RJH8
Zoro # G1099174
product price: $13.25
/pk 100, $0.13/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 440C
- Grade 25
- Diameter 3/16 in
- Dia. Tolerance +/-0.0001 in
Product Information
- Brand Zoro Select
- MFR # 4RJH8
- Zoro # G1099174
- Country of Origin India
- Category Stainless Steel Balls
Dimensions
Diameter | 3/16 in |
Dia. Tolerance | +/-0.0001 in |
Outside Diameter Tolerance | +/-0.0001 in |
Outside Diameter | 3/16 in |
Description
Stainless Steel Ball 440C, Stainless Steel, 440C, Round, Ball Bearing Grade 25, Outside Diameter 3/16 in, Outside Diameter Tolerance +/-0.0001 in, Fabrication Cold Finished, Heat Treatment Through Hardened, Heat Treatable Yes, Mechanical Finish Polished, Not Applicable Brinell Hardness, C58 to C65 Rockwell Hardness, Includes Material Certificate Yes, Standards ANSI/ABMA, Minimum Temperature -300 Degrees F, Maximum Temperature 1,200 Degrees F, Appearance Mirror-Like
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 12"x12", 30A (BULK-RS-S30-12)
- ZORO SELECT Roll, SBR, 1/8 Th x 36 In W, 36 Ft L, Black (BULK-RS-SBR75-187)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Smooth Surface, 24 in W, 8 9/16 in D, Checker Plate (20188S100-TRD1)
- ONLINEMETALS 1.5" x 0.125" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23437)
- ZORO SELECT Plastic Ball Stock, 1/4" dia., PK100 (BULK-PB-AC-7)
- ZORO SELECT Precision Ball, 302SS, 3/16 In, Pk100 (4RJK6)
- ZORO SELECT Precision Ball, 316SS, 1/8 In, PK100 (4RJL3)
- ZORO SELECT Plastic Ball Stock, 1" dia., PK10 (BULK-PB-AC-15)
- ZORO SELECT Precision Ball, 302SS, 1/4 In, PK100 (4RJK8)
- ZORO SELECT Precision Ball, 316SS, 3/8 In, PK25 (4RJL9)
- ZORO SELECT Plastic Ball Stock, 3/4" dia., PK25 (BULK-PB-PP-13)
- Zoro Select Stainless Steel Balls