Shop All Stainless Steel Balls
Zoro Select
Precision Ball, 302SS, 5/32 In, Pk100
Mfr # 4RJK5
Zoro # G1028501
product price: $10.89
/pk 100, $0.11/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 302
- Grade 100
- Diameter 5/32 in
- Dia. Tolerance +/-0.0005 in
Product Information
- Brand Zoro Select
- MFR # 4RJK5
- Zoro # G1028501
- Country of Origin United States
- Category Stainless Steel Balls
Dimensions
Diameter | 5/32 in |
Dia. Tolerance | +/-0.0005 in |
Outside Diameter Tolerance | +/-0.0005 in |
Outside Diameter | 5/32 in |
Description
Stainless Steel Ball 302, Stainless Steel, 302, Round, Ball Bearing Grade 100, Outside Diameter 5/32 in, Outside Diameter Tolerance +/-0.0005 in, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Polished, Not Applicable Brinell Hardness, C25 to C39 Rockwell Hardness, Includes Material Certificate Yes, Standards ANSI/ABMA, Minimum Temperature -300 Degrees F, Maximum Temperature 1,200 Degrees F, Appearance Mirror-Like
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Cast Acrylic Sheet Stock 12" L x 12" W x 1/4" Thick (PS-CACC-59)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876040)
- E. JAMES Rubber, SBR, 1 Th x 6 In W, 10 Ft, Black (1515-1X6X10)
- ZORO SELECT Rubber Cord, Buna, 3/8 In, 10 Ft. (ZUSA-RC-1103)
- ZORO SELECT Plastic Ball Stock, 1/4" dia., PK250 (BULK-PB-PP-7)
- ZORO SELECT Precision Ball, 440CSS, 1 In, PK2 (4RJK2)
- ZORO SELECT Precision Ball, 440CSS, 1/2 In, PK25 (4RJJ7)
- ZORO SELECT Precision Ball, 440CSS, 9/64In, Pk100 (4RJH6)
- ZORO SELECT Plastic Ball Stock, 1/4" dia., PK100 (BULK-PB-AC-7)
- ZORO SELECT Plastic Ball Stock, 1/8" dia., PK100 (BULK-PB-AC-3)
- ZORO SELECT Precision Ball, 440CSS, 1/4 In, Pk100 (4RJJ1)
- Zoro Select Stainless Steel Balls