Shop All Thread Insert Tools
Zoro Select
Power Driver, 3/8in Hex
Mfr # 4ZE59
Zoro # G0378542
original price:
$17.68
14% off
new price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 5/8 in, M16
- Length 2 1/8 in
- Application For Installation of Self Locking or Knife Thread Inserts
- Series E-Z LOK
- Hex Shank Size 3/8 in
Product Information
- Brand Zoro Select
- MFR # 4ZE59
- Zoro # G0378542
- UPC # 839137000078
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 5/8 in, M16 |
Length | 2 1/8 in |
Hex Shank Size | 3/8 in |
Compatible External Thread Size | 7/8"-9 |
Compatible Internal Thread Size | 5/8"-11, 5/8"-18, M16 |
Overall Length | 11/16 in |
Details
Item | Power Driver |
Application | For Installation of Self Locking or Knife Thread Inserts |
Series | E-Z LOK |
Material | Steel |
Product Type | Drive Tool |
Compatible with Manufacturer Part Number | 329-10 |
Compatible Manufacturer Part Number | 329-10 |
Compatible with Manufacturer Model Number | 329-10 |
Compatible with Manufacturer Model Number [NEW] | 329-10 |
Compatible Manufacturer Model Number | 329-10 |
Features | Install Slotted Inserts without Engaging the Internal Thread |
Compatible Tool Type | Drill Press, Power Drill |
Compatible Insert Type | Hex Drive Threaded Inserts, Knife Threaded Inserts, Solid Threaded Inserts |
For Use with Mfr. Model Number | 329-10 |
For Use With Mfr. Model Number | 329-10 |
Description
Power Driver, Compatible Tool Type Drill Press, Power Drill, Compatible Insert Type Hex Drive Threaded Inserts, Knife Threaded Inserts, Solid Threaded Inserts, Compatible Internal Thread Size 5/8 In.-11, 5/8 In.-18, M16, Compatible External Thread Size 7/8 In.-9, Material Steel, Overall Length 11/16 in, Product Type Drive Tool, Compatible with Grainger Part Number 4ZB95, Compatible with Manufacturer Model Number 329-10, Features Install Slotted Inserts without Engaging the Internal Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Hand Hookaroon w/Ash Handle, 15" (OX 173 E-0500)
- KAPRO 846 Cyclops Magnetic Cast Pocket Level w/Plumb Site (846)
- CRESCENT H.K. PORTER PowerPivot(TM) Center Cut Double Compoun (0290MCP)
- MICRO 100 Router (Metric) Single Flute (SFPM-010-10)
- ZORO SELECT Power Driver, 1/4in Hex (4ZE55)
- ZORO SELECT Insert Install Tool, Prewinder, 6-32 (3532-6GHIP)
- ZORO SELECT Power Driver, 1/4in Hex (4ZU82)
- ZORO SELECT Mandrel, Coarse, 10-24, For Use With 5TUW5 (5PWY3)
- ZORO SELECT Mandrel, Coarse, 1/4-20, For Use With 5TUW5 (5PWY5)
- ZORO SELECT Mandrel, Coarse, 3/8-16, For Use With 5TUW5 (5PWY9)
- ZORO SELECT Head Set, 1/4-20, 1.75in, SSG-802 (HS-2520)
- Zoro Select Thread Insert Tools