Shop All Power Cables
Zoro Select
Power Cord, 5-15P, SJT, 6 ft., Blk, 15A, 14/3
Mfr # 5XFL8ID
Zoro # G3453247
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 6 ft
- Voltage 125V AC
- Plug Configuration NEMA 5-15P
- Connection Type IEC C13
- Jacket Material PVC
Product Information
- Brand Zoro Select
- MFR # 5XFL8ID
- Zoro # G3453247
- UPC # 190735959244
- Country of Origin Multiple
- Category Power Cables
Dimensions
Cord Length | 6 ft |
Wire Size | 14 AWG |
Description
Power Cord, Wire Size 14 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type IEC C13, Cord Length 6 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 15 A, Cord Shape Round, Temp. Rating -4 Degrees to 221 Degrees F, Trade Designation SJT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE SIZE 0-1 NORMALLY CLOSED AUXILIARY TERMINAL AND CONTACT BLOCK (CR305X100B)
- HARTING Han 3 Mod-M-S 40A, PK 2 (09140032601)
- PALADIN LAN And A/V Cable Check (PA1594)
- POWER FIRST Piggyback, Heat Shrink, PE, 16-14, PK50 (31A499)
- ZORO SELECT Power Cord, 5-15P, SJT, 10 ft., Blk, 10A, 18/3 (5XFP2ID)
- ZORO SELECT Power Cord, 5-15P, SJO, 12 ft., Blk, 15A, 14/3 (E3605)
- ZORO SELECT Power Cord, 5-15P, SJT, 3 ft., Blk, 15A, 14/3 (5XFL7ID)
- ZORO SELECT Power Cord, 5-15P, SJT, 3 ft., Blk, 13A, 16/3, Standards: cULus (5XFN4ID)
- ZORO SELECT Power Cord, 5-15P, SJT, 10 ft., Blk, 13A, 16/3 (5XFN6ID)
- ZORO SELECT Power Cord, 5-15P, SJT, 25 ft., Blk, 13A, 16/3 (5XFN8ID)
- UNIRISE USA 10Ft Power Cord 5/15P - C13 13Amp Black (PWCD-515PC13-13A-10F-BLK)
- Zoro Select Power Cables