Shop All Power Cables
Zoro Select
Power Cord, 5-15P, SJT, 3 ft., Blk, 10A, 18/3
Mfr # 5XFP0ID
Zoro # G0835983
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 3 ft
- Voltage 125V AC
- Plug Configuration NEMA 5-15P
- Connection Type IEC C13
- Jacket Material PVC
Product Information
- Brand Zoro Select
- MFR # 5XFP0ID
- Zoro # G0835983
- UPC # 190735958858
- Country of Origin Indonesia
- Category Power Cables
Dimensions
Cord Length | 3 ft |
Wire Size | 18 AWG |
Description
Power Cord, Wire Size 18 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type IEC C13, Cord Length 3 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 10 A, Cord Shape Round, Temp. Rating -4 Degrees to 221 Degrees F, Trade Designation SJT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 3R Wiring Trough, 8x8x36, Steel/Gray (C3RWT836)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-AKA)
- SQUARE D Molded Case Circuit Breaker, LAP Series 400A, 3 Pole, 600V AC (LAP36400)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6514)
- ZORO SELECT Power Cord, 5-15P, SJO, 12 ft., Blk, 13A, 16/3 (E3602)
- ZORO SELECT Power Cord, 5-15P, SJO, 6 ft., Blk, 15A, 14/3 (E3607)
- ZORO SELECT Power Cord, 5-15P, SJT, 1 ft., Blk, 15A, 14/3 (5XFL5ID)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 10 ft., Blk, 10A (20PX02ID)
- ZORO SELECT Power Cord, 5-15P, SJT, 1 ft., Blk, 10A, 18/3 (5XFN9ID)
- ZORO SELECT Power Cord, IEC C14, SJT, 6 ft., Blk, 10A, 18/3 (5XFT1ID)
- UNIRISE USA Power Cord C14-C19 15Amp 250V Sjt 14/3 A (PWCD-C14C19-15A-05F-RED)
- Zoro Select Power Cables