Shop All Power Cables
Zoro Select
Power Cord, 5-15P, SJT, 1 ft., Blk, 15A, 14/3
Mfr # 5XFL5ID
Zoro # G3147094
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 1 ft
- Voltage 125V AC
- Plug Configuration NEMA 5-15P
- Connection Type IEC C13
- Jacket Material PVC
Product Information
- Brand Zoro Select
- MFR # 5XFL5ID
- Zoro # G3147094
- UPC # 190735959206
- Country of Origin Multiple
- Category Power Cables
Dimensions
Cord Length | 1 ft |
Wire Size | 14 AWG |
Description
Power Cord, Wire Size 14 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type IEC C13, Cord Length 1 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 15 A, Cord Shape Round, Temp. Rating -4 Degrees to 221 Degrees F, Trade Designation SJT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON WT LckCon, Strt;30A;Yllw, Sntp TPV, L16-30R (29W76)
- KILLARK M to F 45Deg Elbow, Haz Loc, 1/2In, Alum (MF-45-1WW)
- HUBBELL Pin and Sleeve Receptacle, 60A, 600VAC (HBL460RS1W)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 100FT- Black (WL-ED-PE-200-100-BK)
- ZORO SELECT Power Cord, 5-15P, SJT, 10 ft., Blk, 13A, 16/3 (5XFN6ID)
- ZORO SELECT Power Cord, 5-15P, SJO, 6 ft., Blk, 15A, 14/3 (E3607)
- ZORO SELECT Power Cord, IEC C14, SJT, 15 ft., Blk, 10A, 16/3 (5XFR8ID)
- ZORO SELECT Power Cord, 5-15P, SJO, 8 ft., Blk, 13A, 16/3 (E3601)
- ZORO SELECT Power Cord, 5-15P, SJT, 10 ft., Blk, 15A, 14/3 (5XFL9ID)
- ZORO SELECT Power Cord, 5-15P, SVT, 6 ft., Blk, 10A, 18/3 (5XFP1ID)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 4 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1404-250)
- Zoro Select Power Cables