Shop All Fences & Gates
Zoro Select
Poultry Netting, Height 48 In, 50 Ft.
Mfr # 4LVF9
Zoro # G0157491
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 2 in
- Length 50 ft
- Color Silver
- Material Steel
- Mesh Shape Hexagon
Product Information
- Brand Zoro Select
- MFR # 4LVF9
- Zoro # G0157491
- UPC # 190735514306
- Country of Origin China
- Category Fences & Gates
Dimensions
Height | 4 ft |
Mesh Size | 2 in |
Length | 50 ft |
Details
Color | Silver |
Material | Steel |
Item | Poultry Netting |
Mesh Shape | Hexagon |
Finish | Galvanized |
Gauge | 20 ga |
Product Type | Poultry Netting |
Description
Poultry Netting, Gauge 20 ga, Height 4 ft, Length 50 ft, Material Steel, Mesh Shape Hexagon, Mesh Size 2 in, Product Type Poultry Netting, Finish Galvanized, Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURINA 1780015021 Cat Food, 3.15 Lb Bag (17998)
- RAIN BIRD Mounting Clip, 1/4 In Tubng, Blk, Vnyl, PK10 (MCLIP10PS)
- YARDGARD Welded Wire Fence, 14 ga., 48"X50 ft. (308302B)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-474-016601-2PK)
- ZORO SELECT Poultry Netting, Height 24 In, 50 Ft. (4LVF7)
- ZORO SELECT Poultry Netting, Height 72 In, 50 Ft. (4LVG2)
- ZORO SELECT Poultry Netting, Height 36 In, 50 Ft. (4LVF8)
- ZORO SELECT Poultry Netting, Height 18 In, 50 Ft. (4LVF1)
- ZORO SELECT Fence Screen, 25 ft. L, 6 ft. H, Black (MTP-95-04-0625)
- ZORO SELECT Hardware Cloth, Height 24 In., 23 Ga. (4LVE3)
- GROSFILLEX Fence Panel, Brown, 38-1/2" x 46-1/2" (US962423)
- Zoro Select Fences & Gates