Shop All Fences & Gates
Zoro Select
Poultry Netting, Height 36 In, 50 Ft.
Mfr # 4LVF3
Zoro # G0157437
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 1 in
- Length 50 ft
- Color Silver
- Material Steel
- Finish Galvanized
Product Information
- Brand Zoro Select
- MFR # 4LVF3
- Zoro # G0157437
- UPC # 190735514245
- Country of Origin China
- Category Fences & Gates
Dimensions
Height | 3 ft |
Mesh Size | 1 in |
Length | 50 ft |
Details
Color | Silver |
Material | Steel |
Item | Poultry Netting |
Finish | Galvanized |
Mesh Shape | Hexagon |
Gauge | 20 ga |
Product Type | Poultry Netting |
Description
Poultry Netting, Gauge 20 ga, Height 3 ft, Length 50 ft, Material Steel, Mesh Shape Hexagon, Mesh Size 1 in, Product Type Poultry Netting, Finish Galvanized, Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Cross Fire Trimmer Line, .095" Dia. (314095053)
- MELNOR Gt Adj Hd Mtl Nozzle (T200GT)
- MTD Handle-Lower Sno (749-05701-0638)
- BAYER Tempo Ultra WP (420gm) (2903524)
- ZORO SELECT Poultry Netting, Height 60 In, 50 Ft. (4LVF5)
- ZORO SELECT Poultry Netting, Height 72 In, 50 Ft. (4LVF6)
- ZORO SELECT Poultry Netting, Height 24 In, 50 Ft. (4LVF2)
- ZORO SELECT Privacy Screen, Black, 7.8 x 150 Ft. (2A220043)
- ZORO SELECT Hardware Cloth, Height 36 In., 23 Ga (4LVE4)
- ZORO SELECT Poultry Netting, Height 12 In, 50 Ft (4LVE9)
- TENAX POULTRY FENCE GREEN 4X25ft (72120428)
- Zoro Select Fences & Gates