Shop All Bollards
Zoro Select
Post Sleeve, 8 In Dia., 72 In H, Red
Mfr # 3519W
Zoro # G7158182
product price: $79.35
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$79.35
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping Yes
- For Post Size 8 in dia
- Overall Height 72 in
Product Information
- Brand Zoro Select
- MFR # 3519W
- Zoro # G7158182
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 8 in dia |
Overall Height | 72 in |
Outside Dia. | 9 3/16 in |
Inside Dia. | 8 13/16 in |
Manufacturer Warranty Length | 5 yr |
Outside Diameter | 9 1/5 in |
Compatible Bollard Diameter | 8 7/8 in |
Inside Diameter | 8 4/5 in |
Details
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Red, Striping Yes, Striping Color White, Texture Smooth, Outside Diameter 9 1/5 in, Overall Height 72 in, Wall Thickness 19/100 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 8 7/8 in, Inside Diameter 8 4/5 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 10 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIEZ Lifting Magnet, 1500 lb. Cap, 10-23/32" L (RPL-15)
- HARRINGTON Mini Chain Hoist, 1000 lb., 15 ft. Lift (CX005-15)
- LOUISVILLE 8 ft. Straight Ladder, Fiberglass, 8 Steps, Orange Finish, 300 lb Load Capacity (FE3108)
- RONSTAN Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, 1,760 lb Max Load, Natural (RF50171HL)
- ZORO SELECT Post Sleeve, 6-1/2x6-1/2 In, 55In H, Yellow (SQ655YR)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Blue (CL1385K)
- ZORO SELECT Bollard, 146-1/4 in. L (DCBB-42-4.5)
- ZORO SELECT Post Sleeve, 4in, Rd with Wht Stripes (1735RWS)
- ZORO SELECT Post Sleeve, 7" Dia, 52" H, Yellow (CL1386FF)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Black (CL1386CC)
- GLOBAL INDUSTRIAL Offset Steel Bollard, 4-1/2 Dia. x 53H, Yellow (670590)
- Zoro Select Bollards