Shop All Bollards
Zoro Select
Post Sleeve, 7 In Dia., 72 In H, Yellow, Shape: ROUND
Mfr # CL1386N
Zoro # G6266775
original price:
$70.79
7% off
Sold in multiples of 2 for $130.98
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$130.98
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping Yes
- For Post Size 6 in dia
- Overall Height 72 in
Product Information
- Brand Zoro Select
- MFR # CL1386N
- Zoro # G6266775
- UPC # 00190735384299
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 6 in dia |
Overall Height | 72 in |
Outside Dia. | 7 23/64 in |
Inside Dia. | 7 in |
Manufacturer Warranty Length | 5 yr |
Compatible Bollard Diameter | 7 in |
Inside Diameter | 7 in |
Outside Diameter | 7 3/10 in |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Yellow, Striping Yes, Striping Color Red, Texture Smooth, Outside Diameter 7 3/10 in, Overall Height 72 in, Wall Thickness 17/100 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 7 in, Inside Diameter 7 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 9 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Poly, 4 in., 400 lb., C (L-ALST 100K-12-FI)
- BALLYMORE 113 in H Steel Folding Rolling Ladder, 8 Steps (FAWL-8-P)
- QUAL-CRAFT Qualcraft 2525 Adjustable, Slater Style Roof Bracket, Steel, Galvanized, For Any Roof Pitch (2525)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 16BF (U16)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Orange (1730OR)
- ZORO SELECT Bollard, Concrete, 5", 24 In. H, Yellow (1752)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Blue (1730BL)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Yellow (CL1385D)
- ZORO SELECT Post Sleeve, 4in, Yllw with Rd Stripes (1735YRS)
- ZORO SELECT Bollard, Removable, 5-1/2", Yellow (BOL-RF-48-5.5)
- CALPIPE SECURITY BOLLARDS Bollard, Removble, 4", Dome, Stainless Steel (SSR04040-D)
- Zoro Select Bollards