Shop All Bollards
Zoro Select
Post Sleeve, 7 In Dia., 60 In H, Blue
Mfr # CL1386D
Zoro # G6266574
product price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping Yes
- For Post Size 7 in dia
- Overall Height 60 in
Product Information
- Brand Zoro Select
- MFR # CL1386D
- Zoro # G6266574
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 7 in dia |
Overall Height | 60 in |
Outside Dia. | 7 23/64 in |
Inside Dia. | 7 in |
Manufacturer Warranty Length | 5 yr |
Inside Diameter | 7 in |
Outside Diameter | 7 3/10 in |
Compatible Bollard Diameter | 7 in |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Blue, Striping Yes, Striping Color White, Texture Smooth, Outside Diameter 7 3/10 in, Overall Height 60 in, Wall Thickness 17/100 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 7 in, Inside Diameter 7 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 7 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 3 in W, Tuff-Edge Polyester, Silver (EE1803TFX12)
- KINEDYNE Tie Down Winch, Weld on, 5400 lb. (1820GRA)
- ZORO SELECT Column Protector, Yllw, 36inH, 14inW, Square (V-PAD-S-38-Y)
- DAYTON Chain, 4 Size, 100 ft., 215 lb. (1DKB4)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Yellow (CL1385F)
- ZORO SELECT Post Sleeve, 6-1/2x6-1/2 In, 55In H, Yellow (SQ655YNT)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Black (CL1386CC)
- ZORO SELECT Flexible Bollard, Fold Down, 1-3/4" (BOL-FD-36-G)
- ZORO SELECT Bollard Cover, 10 In Dia., 52 In H, Yellow (CINC-YL-10-52-S)
- ZORO SELECT Bollard, Removable, 4", Carbon Steel, Yellow (IBP04080-Y-D)
- VESTIL Pour In Place Bollard, 72" x 6.5 (BOLPP-72-6.5)
- Zoro Select Warehouse Safety Guards & Protectors