Shop All Bollards
Zoro Select
Post Sleeve, 7 In Dia., 60 In H, Black
Mfr # CL1386CC
Zoro # G6266687
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping No
- For Post Size 7 in dia
- Overall Height 60 in
Product Information
- Brand Zoro Select
- MFR # CL1386CC
- Zoro # G6266687
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 7 in dia |
Overall Height | 60 in |
Outside Dia. | 7 23/64 in |
Inside Dia. | 7 in |
Manufacturer Warranty Length | 5 yr |
Compatible Bollard Diameter | 7 in |
Inside Diameter | 7 in |
Outside Diameter | 7 3/10 in |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Black, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 7 3/10 in, Overall Height 60 in, Wall Thickness 17/100 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 7 in, Inside Diameter 7 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 7 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Non Adjustable Pallet Jockey (PJ-1005)
- MACHINING & WELDING BY OLSEN, INC. M&W 3/8" Dia. Alloy Stirrup Hook - 450 Lb. Capacity (16386)
- COTTERMAN Storage Tank Ladder, Steel, 12 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST12AL C1)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (10F10KG03B13)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Black (CL1385QQ)
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Yellow (173872)
- ZORO SELECT Bollard, Removable, 5-1/2", Yellow (BOL-RF-24-5.5)
- ZORO SELECT Bollard, Concrete, 5", 36 In. H, Yellow (1753)
- ZORO SELECT Bollard, 7", 36 In. H, Yellow (1763PS)
- ZORO SELECT Bollard, Removable, 4-1/2", Yellow (BOL-RF-48-4.5)
- VESTIL PLASTIC BOLLARD POST COVER 42 X 6.125 (BPC-42-5.5)
- Zoro Select Warehouse Safety Guards & Protectors