Shop All Bollards
Zoro Select
Post Sleeve, 7 In Dia., 60 In H, Beige
Mfr # CL1386TNT
Zoro # G6266671
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping No
- For Post Size 7 in dia
- Overall Height 60 in
Product Information
- Brand Zoro Select
- MFR # CL1386TNT
- Zoro # G6266671
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 7 in dia |
Overall Height | 60 in |
Outside Dia. | 7 23/64 in |
Inside Dia. | 7 in |
Compatible Bollard Diameter | 7 in |
Inside Diameter | 7 in |
Outside Diameter | 7 3/10 in |
Manufacturer Warranty Length | 5 yr |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Beige, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 7 3/10 in, Overall Height 60 in, Wall Thickness 17/100 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 7 in, Inside Diameter 7 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 7 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS EZY Climb Ladder (50Deg), 2 Steps, 450 lb. Load Capacity (Z020)
- KINEDYNE Logistic Ratchet Strap, Gold, 20 ft. L (532011GRA)
- PEWAG Chain, Trade Size 3/16 in, 304L SS (38094/10)
- BULLDOG WINCH Stainless Tube Thimble 15mm (20294)
- ZORO SELECT Floor Stop Bollard, 4-1/2", Yellow (FSBOL-36)
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Yellow (3501W)
- ZORO SELECT Safety Bollard, Length 24 In, Yellow (1GUD5)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 64 In H, Yellow (CL1385G)
- ZORO SELECT Bollard, Removable, 5-1/2", Yellow (BOL-RF-48-5.5)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Yellow (CL1385DD)
- POST GUARD Post Sleeve, 4-1/2 In Dia., 52 In H, Gray (CL1385CC)
- Zoro Select Bollards