Shop All Bollards
Zoro Select
Post Sleeve, 60In H, Yellow with Red Tape
Mfr # 4502YR
Zoro # G6342402
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping Yes
- For Post Size 12-7/8 in dia
- Overall Height 60 in
Product Information
- Brand Zoro Select
- MFR # 4502YR
- Zoro # G6342402
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 12-7/8 in dia |
Overall Height | 60 in |
Outside Dia. | 13 1/8 in |
Inside Dia. | 13 in |
Inside Diameter | 13 in |
Compatible Bollard Diameter | 12 3/4 in |
Outside Diameter | 13 2/5 in |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Yellow, Striping Yes, Striping Color Red, Texture Smooth, Outside Diameter 13 2/5 in, Overall Height 60 in, Wall Thickness 1/5 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 12 3/4 in, Inside Diameter 13 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 16 lb, Includes (2) Foam Strips, Resistance Properties UV Resistant, Reflectivity Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Winch Cable, GS, 7/32 In. x 75 ft. (1DLJ8)
- KINEDYNE Sliding Tie Down Winch, C Style, 5400 lb. (3820GRA)
- ZORO SELECT Wire Rope Clip, U-Bolt, 1 In, Forged Steel (4DV44)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 1300 lb (14EEX4)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Green (CL1386M)
- ZORO SELECT Flexible Bollard, Fold Down, 1-3/4" (BOL-FD-36-G)
- ZORO SELECT Post Sleeve, 4-1/2In Dia, 52In, Lime Green (CL1385LGWT)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Green (1730GN)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Beige (CL1386T)
- ZORO SELECT Bollard Cover, Smooth Style, 55" H Overall (DT452YNT)
- ZORO SELECT Bollard, Concrete, 5", 24 In. H, Yellow (1752)
- Zoro Select Warehouse Safety Guards & Protectors